TP113LA - Trademaster Wallplate 2G 1 Toggle 1 Blank La

Legrand-Pass & Seymour

  • $2.55 (Each)
  • $2.55 (Each)

  • $50.91 (Per 20)

  • $254.57 (Per 100)

  • $509.14 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP113LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP113-LA
Description
Trademaster Wallplate 2G 1 Toggle 1 Blank La
Trademaster Plate 2-Gang 1TOGGLE 1 Blank
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275308 / 0785007275308 / 00785007275308
Weight per unit
0.0991 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.55 (Each)
Carton
$50.91 (Per 20)
Standard Packaging
$509.14 (Per 200)
Resources
Images
 
 
TP113LA - Small Image
 
TP113LA - Large Image
Brochures
 
 
TP113LA - Brochure
Other Links
 
 
TP113LA - Other
 
TP113LA - Other
 
TP113LA - Other
 
TP113LA - Other
Features
Number of Gangs
2
insulation
Bare
Material
Nylon
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Product Type
Trademaster Plate 2G 1 Tog 1 Blank La
extra long description
P&S TP113LA TRADEMASTER PLATE 2G 1
Description
TRADEMASTER WALLPLATE 2G 1 TOGGLE 1 BLANK LA
Long Description
Trademaster Plate 2-Gang 1toggle 1 Blank
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
Mounting Type
Exposed Screws
orientation
Horizontal
indoor/outdoor
Indoor
cutout
Toggle and Blank
Wall Plate Type
Toggle Switch, Blank, Combination
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP113-LA
GTIN
00785007275308
UPC
785007275308
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0991
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of TP113LA.
Jump To:

Cross Referenced

These items are similar to TP113LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP113LA Bryant Electric 00883778118531
NPJ113LA Bryant Electric 00883778118548
5171LA Eaton Wiring Devices 00032664583100
PJ113LA Eaton Wiring Devices 00032664578847
77522A GENERAL ELECTRIC n/a
NP113AL GENERAL ELECTRIC n/a
NP113LA GENERAL ELECTRIC n/a
80706-T Leviton 00078477277171
TP113LA Legrand Pass & Seymour 00785007275308

* All prices subject to change.