SPJ2 - Plastic Wallplate JR Jumbo 2G 2 Toggle W/Out Line

Legrand-Pass & Seymour

  • $1.36 (Each)
  • $1.36 (Each)

  • $135.77 (Per 100)

  • $162.92 (Per 120)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SPJ2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ2
Description
Plastic Wallplate JR Jumbo 2G 2 Toggle W/Out Line
Smooth Wall Platejunior-Jumbo 2-Gang Toggle
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680836 / 0785007680836 / 00785007680836
Weight per unit
0.1213 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$1.36 (Each)
Standard Packaging
$162.92 (Per 120)
Resources
Images
 
 
SPJ2 - Small Image
 
SPJ2 - Large Image
Brochures
 
 
SPJ2 - Brochure
Other Links
 
 
SPJ2 - Other
 
SPJ2 - Other
 
SPJ2 - Other
 
SPJ2 - Other
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
PLT PLST JR Jumbo 2G 2TOG W/O Line
extra long description
P&S SPJ2 PLT PLST JR JUMBO 2G 2TOG
Description
PLASTIC WALLPLATE JR JUMBO 2G 2 TOGGLE W/OUT LINE
Long Description
Smooth Wall PlateJunior-Jumbo 2-Gang Toggle
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
Wall Plate Type
Toggle Switch
orientation
Vertical
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ2
GTIN
00785007680836
UPC
785007680836
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1213
Carton
1
Package
120
Uses, Certifications, and Standards
standard
UL, CSA, CSA, UL514
Mounting
WALL
Application
Residential/Commercial
You must have an account to view stock levels
These alternate items can be purchased instead of SPJ2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SPJ2.

Plastic Wallplate JR Jumbo 2G 2 Toggle W/Out Line
  • Our Part #: PJ2X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($27.15)
PJ2X - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SPJ2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2039B Eaton Wiring Devices 00032664994906
80509 Leviton 00078477491607
SPJ2 Legrand Pass & Seymour 00785007680836
M71072 GENERAL ELECTRIC n/a
NPJ2 Bryant Electric 00883778105975
PJ2B Eaton Wiring Devices 00032664580161
PJ2 Leviton 00078477211854
81752 Morris 00601986817523
91872 Mulberry 00095327918725

* All prices subject to change.