PS5266XGCM - Straight Blade GCM Plug 3W 15A 125V

Legrand-Pass & Seymour

  • $16.05 (Each)
  • $16.05 (Each)

  • $160.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PS5266XGCM
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5266-XGCM
Description
Straight Blade GCM Plug 3W 15A 125V
Straight Bladegcm Plug 3W 15A 125V
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007237207 / 00785007237207
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.05 (Each)
Standard Packaging
$160.50 (Per 10)
Resources
Images
 
 
PS5266XGCM - Small Image
 
PS5266XGCM - Large Image
Brochures
 
 
PS5266XGCM - Brochure
Other Links
 
 
PS5266XGCM - Other
 
PS5266XGCM - Other
 
PS5266XGCM - Other
 
PS5266XGCM - Other
 
PS5266XGCM - Other
Features
Voltage Rating
125
Wire Size
14-0
amperage rating
15
Poles
2
Number of Wires
3
Material
Nylon
Dimensions and Weight
Size
2.8"
Descriptions
Product Type
STR BLD GCM Plug 3W 15A 125V
extra long description
P&S PS5266XGCM STR BLD GCM PLUG 3W
Description
STRAIGHT BLADE GCM PLUG 3W 15A 125V
Long Description
Straight BladeGCM PLUG 3W 15A 125V
Special Features
Chemical-impact resistant, 2pc cord grip, dual, bright led indicators
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5266-XGCM
GTIN
00785007237207
UPC
785007237207
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Plug Tail
Trade Size
Amperage
15.0
Packaging
Weight per each
0.172
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15P
standard
CULUS, UL Listed, FEDSPEC
Application
Industrial
You must have an account to view stock levels
There were no add-on items found for PS5266XGCM.

* All prices subject to change.