PS40MBR - 400A 600V Male Cam Typ Plug RD

Legrand-Pass & Seymour

  • $45.20 (Each)
  • $45.20 (Each)

  • $452.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PS40MBR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS40-MBR
Description
400A 600V Male Cam Typ Plug RD
400A 600V, Male Cam Device Plug, Cable Size 2/0-4/0, Red
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007308075 / 00785007308075
Weight per unit
0.7475 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.20 (Each)
Standard Packaging
$452.00 (Per 10)
Resources
Images
 
 
PS40MBR - Small Image
 
PS40MBR - Large Image
Brochures
 
 
PS40MBR - Brochure
Other Links
 
 
PS40MBR - Other
 
PS40MBR - Other
 
PS40MBR - Other
 
PS40MBR - Other
 
PS40MBR - Other
Features
Wire Size
2/0 - 4/0
Voltage Rating
600
amperage rating
400
Poles
Single Pole
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
6.875
Descriptions
Product Type
400A 600V Male Cam Typ Plug Red
extra long description
P&S PS40MBR 400A 600V MALE CAM TYP
Description
400A 600V MALE CAM TYP PLUG RD
Long Description
400A 600V, Male Cam Device Plug, Cable Size 2/0-4/0, Red
Special Features
Thermoplastic elastomer housing for outstanding impact and chemical resistance, as well as an exceptional seal for maintaining NEMA Type 3R and 4 integrity. Non-conductive retaining screw helps to insure no contact with live parts, along with providing stability to the fully assembled product. Heavy-duty brass male and female contacts provide a superior and consistent means of conductivity. Heavy-duty hex set screws allow greater termination torque. Copper wire provides quality strain relief. Copper shim b
Additional Information
Voltage
600.0 V
Cord Type
Individual conductor, Type SC, SCE, SCT or W, 75°C, copper wire only
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS40-MBR
GTIN
00785007308075
UPC
785007308075
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Cam-Type Series 16 In-Line Connector Male
Trade Size
Amperage
400.0
Packaging
Weight per each
0.7475
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, cCSAus
Application
Commercial/Industrial
nema rating
NEMA 3R and 4 for indoor applications
environmental conditions
Operating Temperature: Maximum continuous +75°C, minimum -40°C without impact: Flammability UL94 V2: Enclosure: NEMA Type 3R and 4
You must have an account to view stock levels
These alternate items can be purchased instead of PS40MBR.
Jump To:

Cross Referenced

These items are similar to PS40MBR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10000290011 GENERAL ELECTRIC n/a
CLS40MBC GENERAL ELECTRIC n/a
E10168364 GENERAL ELECTRIC n/a
HBL400MR GENERAL ELECTRIC n/a
PS40MBR Legrand Pass & Seymour 00785007308075
There were no add-on items found for PS40MBR.

* All prices subject to change.