IG5362GRY - Duplex Recp 20A Commer Isol GRD Gy

Legrand-Pass & Seymour

  • $13.01 (Each)
  • $13.01 (Each)

  • $130.09 (Per 10)

  • $1,300.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
IG5362GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
IG5362-GRY
Description
Duplex Recp 20A Commer Isol GRD Gy
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007045352 / 0785007045352 / 00785007045352
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.01 (Each)
Carton
$130.09 (Per 10)
Standard Packaging
$1,300.92 (Per 100)
Resources
Images
 
 
IG5362GRY - Small Image
 
IG5362GRY - Large Image
Brochures
 
 
IG5362GRY - Brochure
Other Links
 
 
IG5362GRY - Other
 
IG5362GRY - Other
 
IG5362GRY - Other
 
IG5362GRY - Other
Features
Voltage Rating
125
Poles
2
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Dimensions and Weight
Width
.922
Height
3.281
Descriptions
Product Type
Recep Dup 20A Commer Isol GRD Gry
extra long description
P&S IG5362GRY RECEP DUP 20A COMMER
Description
DUPLEX RECP 20A COMMER ISOL GRD GY
Long Description
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Special Features
IG symbol and Isolated Ground markings for easy identification and circuit delineation. Triple-wipe brass contacts ensure lasting, positive contact with plug blades. High-impact resistant nylon face resists impacts and scrapes. Corrosion-resistant plated steel strap. Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. Plastic barrier isolates grounding terminal from mounting strap and metal boxes. Side and internal screw-pressure-plate back wi
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
IG5362-GRY
GTIN
00785007045352
UPC
785007045352
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.195
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of IG5362GRY.
Jump To:

Similar Items

Similar items are close alternatives to IG5362GRY, though they may not be 100% alike.

Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #1...
  • Our Part #: IG5362GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IG5362GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($836.00)
IG5362GY - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.36

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to IG5362GRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5362IGGRY Bryant Electric 00781786005303
IG5362GY Eaton Wiring Devices 00032664575822
IG5362GY Hubbell Wiring Device-Kellems 00783585876870
5362-IGG Leviton 00078477053287
IG5362GRY Legrand Pass & Seymour 00785007045352

* All prices subject to change.