EN1022 - 6 X 4 Basic Value Combo Kit

Legrand-On-Q

  • $154.34 (Each)
  • $154.34 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EN1022
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN1022
Description
6 X 4 Basic Value Combo Kit
Kit Includes A 14" Enclosure and A 6X4 Basic Combination Module (364400-04) Allowing Distribution Of Up to Six Telecom Outlets With Up to Four Lines Each and Incoming Video Signals to Up to Four Television Outlets. The Kit Features 18" Of Unused Rail Spac
Slang Terms

Categories
Distribution Devices - Enclosures & Cabinets
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43222819 - Port connection panels
UPC/GTIN
804428022817 / 00804428022817
Weight per unit
10.4 L
Price & Packaging
Minimum Order Quantity
1
Unit
$154.34 (Each)
Resources
Images
 
 
EN1022 - Small Image
 
EN1022 - Large Image
Features
connection
110 Punchdown and F
Material
CRS
Material, Color, and Finish
Color
White/Black
Dimensions and Weight
Height
14.1
Width
14.3
Length
3.7
Descriptions
Product Type
Onq 14 Esc Basic 6X4 Combo
extra long description
OnQ EN1022 ONQ 14 ESC BASIC 6X4 COM
Description
6 X 4 BASIC VALUE COMBO KIT
Long Description
Kit includes a 14" enclosure and a 6x4 Basic Combination Module (364400-04) allowing distribution of up to six telecom outlets with up to four lines each and incoming video signals to up to four television outlets. The Kit features 18" of unused rail spac
Special Features
Space-saving combination module distributes telephone and video signals. UL Listed Enclosure can be either surface mount or flush mount. Integrated ground screw. Central hub for distribution and management of incoming services. Features 18” of unused rail
Additional Information
Port Type
110 Punchdown and F
Number of Ports
6 Telecom x 4 Video
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
EN1022
GTIN
00804428022817
UPC
804428022817
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Telecom/Video Module w/Enclosure
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Operating Temperature
0 TO 55 DEG C
environmental conditions
90% Relative Humidity (Non-Condensing)
Mounting
Enclosure (Included)
Application
Residential
You must have an account to view stock levels
These alternate items can be purchased instead of EN1022.
Jump To:

Similar Items

Similar items are close alternatives to EN1022, though they may not be 100% alike.

FW12 B6+4 Combo Kit
  • Our Part #: 36449501
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 364495-01
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
36449501 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.