CR6365 - Turnlok Plug 3P 4W 50A 125/250V CR

Legrand-Pass & Seymour

  • $156.64 (Each)
  • $156.64 (Each)

  • $1,566.40 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
CR6365
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR6365
Description
Turnlok Plug 3P 4W 50A 125/250V CR
Turnlok® Plug 3-Pole 4-Wire 50A 125/250V Corrosion Resistant
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007935103 / 0785007935103 / 00785007935103
Weight per unit
0.773 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.64 (Each)
Standard Packaging
$1,566.40 (Per 10)
Resources
Images
 
 
CR6365 - Small Image
 
CR6365 - Large Image
Brochures
 
 
CR6365 - Brochure
Other Links
 
 
CR6365 - Other
 
CR6365 - Other
 
CR6365 - Other
 
CR6365 - Other
Features
Poles
Consult the Factory
Voltage Rating
125/250
Number of Wires
4
amperage rating
50
Material
Nylon
Wire Size
Consult the Factory
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4.38 L x 2.29 H
Descriptions
Description
TURNLOK PLUG 3P 4W 50A 125/250V CR
Long Description
Turnlok® Plug 3-Pole 4-Wire 50A 125/250V Corrosion Resistant
Special Features
Turnlok® Corrosion-Resistant Plug
Product Type
Disc Sub CR6365C
extra long description
P&S CR6365 DISC SUB CR6365C
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CR6365
GTIN
00785007935103
UPC
785007935103
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlok® Corrosion-Resistant Plug
Trade Size
Amperage
50.0
Availability
Status
Inactive
Packaging
Weight per each
0.773
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Consult the Factory
Application
Industrial
nema rating
Non-NEMA
standard
UL, UL498, CSA C22.2 No. 42
Mounting
Cord
You must have an account to view stock levels

* All prices subject to change.