5866BK - Straight Blade Conn 3W 20A 250V Dead Front

Legrand-Pass & Seymour

  • $8.82 (Each)
  • $8.82 (Each)

  • $441.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
5866BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5866-BK
Description
Straight Blade Conn 3W 20A 250V Dead Front
Straight Blade Connector 20A 250V Dead Front
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Residential Receptacles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007586619 / 0785007586619 / 00785007586619
Weight per unit
0.114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.82 (Each)
Standard Packaging
$441.00 (Per 50)
Resources
Images
 
 
5866BK - Small Image
 
5866BK - Large Image
Brochures
 
 
5866BK - Brochure
Other Links
 
 
5866BK - Other
 
5866BK - Other
 
5866BK - Other
 
5866BK - Other
 
5866BK - Other
Features
Wire Size
14 - 10 AWG
Poles
2
amperage rating
20
Voltage Rating
250
Number of Wires
3.0
Material
Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2"
Descriptions
Product Type
STR BLD Conn 3W 20A 250V Dead Front
extra long description
P&S 5866BK STR BLD CONN 3W 20A 250V
Long Description
Straight Blade Connector 20A 250V Dead Front
Special Features
Angled yellow, tri-drive assembly, cord grip screws
Description
STRAIGHT BLADE CONN 3W 20A 250V DEAD FRONT
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
5866-BK
GTIN
00785007586619
UPC
785007586619
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade
Trade Size
Amperage
20.0
Packaging
Weight per each
0.114
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
6-20R
Application
Commercial
standard
UL, UL 498
You must have an account to view stock levels
These alternate items can be purchased instead of 5866BK.
Jump To:

Cross Referenced

These items are similar to 5866BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5469NC Bryant Electric 00781786005969
5469N Eaton Wiring Devices 00040893019109
6869 Eaton Wiring Devices 00040893023571
1616C Ericson 00782862587539
HBL5469C Hubbell Wiring Device-Kellems 00783585174853
1548 Leviton 00078477848173
5469-C Leviton 00078477796047
5866BK Legrand Pass & Seymour 00785007586619
1548 Woodhead 00786788703233
5469 Woodhead 00786788703202

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds