3860 - Straight Blade Recp 30A 125/250V 3P 3W

Legrand-Pass & Seymour

  • $5.75 (Each)
  • $5.75 (Each)

  • $143.69 (Per 25)

  • $574.75 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
3860
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3860
Description
Straight Blade Recp 30A 125/250V 3P 3W
Straight Blade Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 In Length, 1.9 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007793208 / 0785007793208 / 00785007793208
Weight per unit
0.3704 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.75 (Each)
Carton
$5.75 (Each)
Standard Packaging
$143.69 (Per 25)
Resources
Images
 
 
3860 - Small Image
 
3860 - Large Image
 
3860 - Large Image
Brochures
 
 
3860 - Brochure
Other Links
 
 
3860 - Other
 
3860 - Other
Features
Current Rating
30 A
Voltage Rating
125/250 V ac
Number of Wires
3
Material
Thermoplastic
Poles
3-way
amperage rating
30
Wire Size
4
connection
Non Ground
Dimensions and Weight
Length
2.5 in
Width
1.9 in
Height
3.75 in
Size
3.8 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 30 A, 125/250 V ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 in Length, 1.9 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3700 lb
Features
Straight Blade Receptacle 30amp 125/250v
Short Description
30 A, 125/250 VAC, Straight Blade Receptacle, Black, 2 Poles, 3 Wires
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
extra long description
P&S 3860 STRAIGHT BLADE RECEP 30A 1
Description
STRAIGHT BLADE RECP 30A 125/250V 3P 3W
Additional Information
Receptacle Type
Straight Blade
Connection Type
Non Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
package quantity
1 ct
Standards Met
UL 498
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3860
GTIN
00785007793208
UPC
785007793208
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
30.0
Packaging
Weight
0.3700 lb
Weight per each
0.3704
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Industrial
nema rating
10-30
standard
UL, UL 498
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of 3860.
Jump To:

Similar Items

Similar items are close alternatives to 3860, though they may not be 100% alike.

Eaton Power Device Receptacle, Dryer, #12 - 4 Awg, 30A, Flush, 125/250V, Back, B...
  • Our Part #: 38B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 38B-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
38B - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3860 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9303 Bryant Electric 00781786632233
38B Eaton Wiring Devices n/a
1263 Eaton Wiring Devices 00032664246357
67300-BK Enerlites 00883951219086
CW3BB GENERAL ELECTRIC n/a
GE41323 GENERAL ELECTRIC n/a
HBL9350 GENERAL ELECTRIC n/a
RR330F GENERAL ELECTRIC n/a
HBL9350 Hubbell Wiring Device-Kellems 00783585015255
RR330F Hubbell Wiring Device-Kellems 00883778100796
5207 Leviton 00078477811214
5207-S00 Leviton 00078477695326
3860 Legrand Pass & Seymour 00785007793208

* All prices subject to change.