3232TRWRGRY - TR WR Duplex Recp 15A/125V Gy

Legrand-Pass & Seymour

  • $3.63 (Each)
  • $3.63 (Each)

  • $36.31 (Per 10)

  • $363.12 (Per 100)

  • $726.24 (Per 200)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
3232TRWRGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232-TRWRGRY
Description
TR WR Duplex Recp 15A/125V Gy
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Side Wire;Push Wire Connection, Wall Mount, 1.320 In Length, 1.0 In Width, 4.20 In Height, Thermoplastic, Gray, Weather Resistant;Tamper Resistant, Impact Resistant, 0.1400 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007257014 / 0785007257014 / 00785007257014
Weight per unit
0.1352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Carton
$36.31 (Per 10)
Standard Packaging
$726.24 (Per 200)
Resources
Images
 
 
3232TRWRGRY - Small Image
 
3232TRWRGRY - Large Image
 
3232TRWRGRY - Large Image
 
3232TRWRGRY - Large Image
Other Links
 
 
3232TRWRGRY - Other
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Wires
3
Material
Thermoplastic
Wire Size
14 - 12
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.320 in
Width
1.0 in
Height
4.20 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Side Wire;Push Wire Connection, Wall Mount, 1.320 in Length, 1.0 in Width, 4.20 in Height, ThermoPlastic, Gray, Weather Resistant;Tamper Resistant, Impact Resistant, 0.1400 lb
Features
Whether you need to plug in a hedge trimmer, light a driveway, pathway or deck, or enjoy your favorite music by the pool, our Pass & Seymour weather-resistant receptacles are the better solution. And since this receptacle is tamper resistant as required by the National Electrical Code(R) (NEC(R)), you can feel confident that your children will be protected.
Short Description
15 A, 125 V, Duplex Receptacle, Gray, WR
Special Features
Protects Children:Patented Shutter System Helps Prevent Improve
Description
TR WR DUPLEX RECP 15A/125V GY
extra long description
P&S 3232TRWRGRY TR WR DUP REC 15A/1
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Side Wire;Push Wire
Mounting Type
Wall Mount
Resistance Properties
Weather Resistant;Tamper Resistant;Impact Resistant
package quantity
10 CT;200 PK
Standards Met
cULus Listed;UL 498;CSA c22.2 no. 42;UL 94 v2
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3232-TRWRGRY
GTIN
00785007257014
UPC
785007257014
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Packaging
Weight
0.1400 lb
Weight per each
0.1352
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential
standard
cULus
nema rating
5-15R
You must have an account to view stock levels

* All prices subject to change.