26W75 - Turnlok Plug IP67 20A 3PH 250V L1520P

Legrand-Pass & Seymour

  • $75.23 (Each)
  • $75.23 (Each)

  • $752.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
26W75
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26W75
Description
Turnlok Plug IP67 20A 3PH 250V L1520P
Locking Watertight Plug, 20AMP 3 250 Volt, Nema Configuration L15-20, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007033557 / 0785007033557 / 00785007033557
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.23 (Each)
Standard Packaging
$752.30 (Per 10)
Resources
Images
 
 
26W75 - Small Image
 
26W75 - Large Image
Brochures
 
 
26W75 - Brochure
Other Links
 
 
26W75 - Other
 
26W75 - Other
Features
Wire Size
14-10
amperage rating
20
Voltage Rating
250
Phase
3
Poles
3-way
Number of Wires
4
Material
Rubber
Descriptions
extra long description
P&S 26W75 TL PLUG IP67 20A 3PH 250V
Product Type
TL Plug IP67 20A 3PH 250V L1520P
Description
TURNLOK PLUG IP67 20A 3PH 250V L1520P
Long Description
Locking Watertight Plug, 20amp 3 250 volt, NEMA Configuration L15-20, multipoint sealing system provides environmental protection of: NEMA 4, 4X, 6, 6P and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
Cord Type
14/4 S to 10/4 S, .560" min to .775" max
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
26W75
GTIN
00785007033557
UPC
785007033557
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LOCKING PLUG
Trade Size
Amperage
20.0
Packaging
Weight per each
0.58
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L15-20P
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
standard
UL Listed, CSA Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 26W75.
Jump To:

Cross Referenced

These items are similar to 26W75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1520PW Eaton Wiring Devices 00040893642048
2322PW6P Ericson 00782862825006
HBL26W75 Hubbell Wiring Device-Kellems 00783585131634
26W75 Leviton 00078477968093
26W75 Legrand Pass & Seymour 00785007033557
26W75 Woodhead 00786788712143

* All prices subject to change.