LAMA614QY - 1BRL Alcu Lug

Panduit

  • $0.74 (Each)
  • $0.74 (Each)

  • $73.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LAMA614QY
Manufacturer
Panduit
Manufacturer's Part Number
LAMA614QY
Description
1BRL Alcu Lug
Single Barrel Lug, #14 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.06 In Overall Length, Screw Terminal, 600 V
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983596195 / 0074983596195 / 00074983596195
Weight per unit
0.465 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.74 (Each)
Carton
$0.74 (Each)
Standard Packaging
$73.99 (Per 100)
Resources
Images
 
 
LAMA614QY - Video
 
LAMA614QY - Small Image
 
LAMA614QY - Large Image
 
LAMA614QY - Large Image
Other Links
 
 
LAMA614QY - Other
 
LAMA614QY - Other
Features
Terminal Type
Screw
Voltage Rating
600
Material
Aluminum
amperage rating
NA
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.06 in;27 mm
Descriptions
Product Type
Single Barrel Lug
Long Description
Single Barrel Lug, #14 AWG Conductor Size, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.06 in Overall Length, Screw Terminal, 600 V
Short Description
Single Barrel Lug, Non-Insulated, 1.06 in;27 mm, 600 V
Special Features
Tin-Plated to Inhibit Corrosion;Compact Design
Description
1BRL ALCU LUG
extra long description
PAN LAMA6-14-QY Pan-Lug™ LAMA6-14-Q
Additional Information
for use with
Stranded Aluminum or Copper Code Conductors
Maximum Voltage Rating
600 V
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
package quantity
25 PK
media
Yes
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
LAMA614QY
sub brand
Type LAMA
GTIN
00074983596195
UPC
074983596195
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Mechanical Lug
Packaging
Weight per each
0.465
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
0.38
standard
cULus Listed for use up to 600V & Temperature Rated to 90°C
Application
Stranded Aluminum or Copper Code Conductor
You must have an account to view stock levels
These alternate items can be purchased instead of LAMA614QY.
Jump To:

Similar Items

Similar items are close alternatives to LAMA614QY, though they may not be 100% alike.

Mechanical Connector Lug, #14 Awg Conductor Size, #6 Awg (Stranded) Conductor Si...
  • Our Part #: ADR6
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($51.12) ·
ADR6 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.02

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds