LAMA500386 - 1BRL Alcu Lug

Panduit

  • $12.04 (Each)
  • $12.04 (Each)

  • $72.23 (Per 6)

  • $1,203.80 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
LAMA500386
Manufacturer
Panduit
Manufacturer's Part Number
LAMA500-38-6Y
Description
1BRL Alcu Lug
One-Hole, Aluminum, Single Barrel Lug, Type Lama, 4 Awg - 500 Kcmil, 3/8 (9.5MM) Stud Hole.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983596164 / 0074983596164 / 00074983596164
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.04 (Each)
Carton
$12.04 (Each)
Standard Packaging
$72.23 (Per 6)
Resources
Images
 
 
LAMA500386 - Small Image
 
LAMA500386 - Large Image
Other Links
 
 
LAMA500386 - Other
 
LAMA500386 - Other
Features
Voltage Rating
600
amperage rating
NA
Material
Tin-Plated Aluminum
Descriptions
Product Type
Pan-Lug™ LAMA500-38-6Y Mech Con, One Hole Lug, Tin PLT Al, O
Long Description
One-hole, aluminum, single barrel lug, type LAMA, 4 AWG - 500 kcmil, 3/8 (9.5mm) stud hole.
Description
1BRL ALCU LUG
extra long description
PAN LAMA500-38-6Y Pan-Lug™ LAMA500-
Additional Information
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAMA500-38-6Y
GTIN
00074983596164
UPC
074983596164
Taxonomies, Classifications, and Categories
Type
Mechanical Lug
Category Description
SPLIT BOLTS
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1.22
standard
cULus and CSA certified for use up to 600V and temperature rated to 90C
You must have an account to view stock levels

* All prices subject to change.