HSTT1948Q10 - HT Shrink Tubing 3/16 WHT

Panduit

  • $3.93 (Each)
  • $3.93 (Each)

  • $98.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HSTT1948Q10
Manufacturer
Panduit
Manufacturer's Part Number
HSTT19-48-Q10
Description
HT Shrink Tubing 3/16 WHT
Thin Wall Heat Shrink, .19" (4.8MM) Diameter, White Cross-Linked Polyolefin, 25 PC. Package Quantity.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906499 / 0074983906499 / 00074983906499
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.93 (Each)
Carton
$98.25 (Per 25)
Resources
Images
 
 
HSTT1948Q10 - Video
 
HSTT1948Q10 - Small Image
 
HSTT1948Q10 - Large Image
Other Links
 
 
HSTT1948Q10 - Other
 
HSTT1948Q10 - Other
 
HSTT1948Q10 - Other
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.02
Descriptions
Long Description
Thin wall heat shrink, .19" (4.8mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.
Description
HT SHRINK TUBING 3/16 WHT
Product Type
Dry-Shrink™ HSTT19-48-Q10 Heat Shrink
extra long description
PAN HSTT19-48-Q10 Dry-Shrink™ HSTT1
Additional Information
outside diameter
0.187
Shrink Ratio
2:1
flammability
Flame Retardant
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT19-48-Q10
GTIN
00074983906499
UPC
074983906499
Taxonomies, Classifications, and Categories
Type
Heat-Shrink Tubing
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
1
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT1948Q10.
Jump To:

Cross Referenced

These items are similar to HSTT1948Q10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30131648WHITE25PCS 3M Electrical Products 00051128595725
HSTT19-48-Q10 Panduit 00074983906499
CPO187-9-A Thomas & Betts 00786210833965

* All prices subject to change.