HSTT1948Q - Heatshrnk Tubing 3/16 BLK

Panduit

  • $3.64 (Each)
  • $3.64 (Each)

  • $91.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HSTT1948Q
Manufacturer
Panduit
Manufacturer's Part Number
HSTT19-48-Q
Description
Heatshrnk Tubing 3/16 BLK
The HSTT19-48-Q Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.187” Diameter X 4’ Long (4.8 MM X 1.2 M). Color Black. 25 Per Package.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905904 / 0074983905904 / 00074983905904
Weight per unit
0.835 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.64 (Each)
Carton
$91.00 (Per 25)
Resources
Images
 
 
HSTT1948Q - Video
 
HSTT1948Q - Small Image
 
HSTT1948Q - Small Image
 
HSTT1948Q - Large Image
Other Links
 
 
HSTT1948Q - Other
 
HSTT1948Q - Other
 
HSTT1948Q - Other
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.02
Descriptions
Description
HEATSHRNK TUBING 3/16 BLK
extra long description
PAN HSTT19-48-Q Dry-Shrink™ HSTT19-
Product Type
Dry-Shrink™ HSTT19-48-Q Heatshrink, Black, Po, 4' L, 0.187"
Long Description
The HSTT19-48-Q Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 0.187” Diameter x 4’ Long (4.8 mm x 1.2 m). Color Black. 25 per package.
Additional Information
media
Yes
outside diameter
0.187
Shrink Ratio
2:1
flammability
Flame Retardant
Manufacturer Information
Manufacturers Part Number
HSTT19-48-Q
Brand
PANDUIT
GTIN
00074983905904
UPC
074983905904
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.835
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
standard
Mil Spec: AMS-DTL-23053/5 Class 1;UL: E122770
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT1948Q.
Jump To:

Cross Referenced

These items are similar to HSTT1948Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3013/1648BLACK 3M Electrical Products n/a
HSB316T48PF Burndy 00781810212462
46-604 Ideal Industries 783250466047
25005 ILSCO 00783669421293
HSTT1948Q Panduit 00074983905904
CMP1870A Thomas & Betts n/a

* All prices subject to change.