GPL16X - 1" Ips 2/0-250 GRND Clamp

Panduit

  • $87.04 (Each)
  • $87.04 (Each)

  • $522.26 (Per 6)

  • $870.43 (Per 10)

  • $8,704.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GPL16X
Manufacturer
Panduit
Manufacturer's Part Number
GPL16X
Description
1" Ips 2/0-250 GRND Clamp
Bronze Grounding Clamp, .365-.575" Wire Dia. Range, 1" Ips.
Slang Terms

Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983421428 / 0074983421428 / 00074983421428
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.04 (Each)
Carton
$522.26 (Per 6)
Standard Packaging
$870.43 (Per 10)
Resources
Images
 
 
GPL16X - Small Image
 
GPL16X - Large Image
Tech Bulletins
 
 
GPL16X - Tech Bulletin
Other Links
 
 
GPL16X - Other
Features
Material
Bronze/Silicon Bronze
Material, Color, and Finish
Clamp Material
Bronze/Silicon Bronze
Dimensions and Weight
Length
2.63
Descriptions
Description
1" IPS 2/0-250 GRND CLAMP
Product Type
Structuredground™ GPL-16-X Bronze Ground
extra long description
PAN GPL-16-X StructuredGround™ GPL-
Long Description
Bronze grounding clamp, .365-.575" wire dia. range, 1" IPS.
Manufacturer Information
Manufacturers Part Number
GPL16X
Brand
PANDUIT CORP
GTIN
00074983421428
UPC
074983421428
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Bronze Grounding Clamp, U-Bolt, single cable
Availability
Status
Inactive
Packaging
Weight per each
0.103
Carton
6
Package
10
Uses, Certifications, and Standards
standard
cULus Listed 467, DB Rated
Application
Used to ground copper conductor parallel or at a right angle to a Rod, tube or pipe.
You must have an account to view stock levels
These alternate items can be purchased instead of GPL16X.
Jump To:

Cross Referenced

These items are similar to GPL16X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR1529 Burndy 00781810232804
GPC10025 DOSSERT n/a
C115 Greaves 00784491252802
GC1114C Hubbell Power Systems 00096359305941
GPL-16 ILSCO 00783669262285
UC-115 NSi Industries 00662381108098
ABG-1125 O-Z Gedney 00783126008364
GPL-16-X Panduit 00074983421428
GPL-16 Penn-Union 00785037358163

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds