G1.5X2BL6 - 1.5X2X72 PVC SLTD Duct

Panduit

  • $51.18 (Per 6)
  • $8.53 (Each)

  • $51.18 (Per 6)

  • $1,023.60 (Per 120)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
G1.5X2BL6
Manufacturer
Panduit
Manufacturer's Part Number
G1.5X2BL6
Description
1.5X2X72 PVC SLTD Duct
The G1.5X2BL6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 2.0" (38.1 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Black.
Slang Terms

Categories
Distribution Devices - Ducts, Raceways, Runways, Tray
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983613588 / 0074983613588 / 00074983613588
Weight per unit
0.2283 (lbs/each)
Price & Packaging
Minimum Order Quantity
6
Unit
$8.53 (Each)
Carton
$1,023.60 (Per 120)
Resources
Images
 
 
G1.5X2BL6 - Video
 
G1.5X2BL6 - Small Image
 
G1.5X2BL6 - Large Image
Attachments
 
 
G1.5X2BL6 - Specification Sheet
Brochures
 
 
G1.5X2BL6 - Brochure
Other Links
 
 
G1.5X2BL6 - Other
 
G1.5X2BL6 - Other
Features
connection
Mounting Holes
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
1.75
Size
1.75 x 2.12
Length
NA
Descriptions
Description
1.5X2X72 PVC SLTD DUCT
Product Type
Panduct® G1.5X2BL6 Base Wiring Duct
extra long description
PAN G1.5X2BL6 Panduct® G1.5X2BL6 Ba
Long Description
The G1.5X2BL6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. 1.5" x 2.0" (38.1 mm x 50.8 mm) and 6' (1.8 m) long. Cover sold separately. Color Black.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
G1.5X2BL6
Brand
PANDUIT
GTIN
00074983613588
UPC
074983613588
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per each
0.2283
Carton
120
Uses, Certifications, and Standards
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
You must have an account to view stock levels
These alternate items can be purchased instead of G1.5X2BL6.
Jump To:

Cross Referenced

These items are similar to G1.5X2BL6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G1.5X2BL6 Panduit 00074983613588
TY15X2WPB6 Thomas & Betts 00786210971742

* All prices subject to change.