F2X4LG6 - 2" X 4" Slotted Wiring Duct, Gray

Panduit

  • $109.02 (Per 6 Feet)
  • $18.17 (Per Foot)

  • $109.02 (Per 6 Feet)

  • $1,090.20 (Per 60 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
F2X4LG6
Manufacturer
Panduit
Manufacturer's Part Number
F2X4LG6
Description
2" X 4" Slotted Wiring Duct, Gray
The F2X4LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 4" (50.8 MM X 101.6 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Categories
Distribution Devices - Ducts, Raceways, Runways, Tray
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375615 / 0074983375615 / 00074983375615
Weight per unit
0.466 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$18.17 (Per Foot)
Carton
$109.02 (Per 6 Feet)
Standard Packaging
$1,090.20 (Per 60 Feet)
Resources
Images
 
 
F2X4LG6 - Video
 
F2X4LG6 - Small Image
 
F2X4LG6 - Large Image
Brochures
 
 
F2X4LG6 - Brochure
Tech Bulletins
 
 
F2X4LG6 - Tech Bulletin
Other Links
 
 
F2X4LG6 - Other
 
F2X4LG6 - Other
Features
connection
Mounting Holes
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2.00 x 4.00
Width
2.25
Height
4.10
Length
NA
Descriptions
Description
2" X 4" SLOTTED WIRING DUCT, GRAY
Product Type
Panduct® F2X4LG6 Base Wiring Duct
extra long description
PAN F2X4LG6 Panduct® F2X4LG6 Base W
Long Description
The F2X4LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 2" x 4" (50.8 mm x 101.6 mm) and 6' (1.83 m) long. Cover sold separately. Color Light Gray.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
F2X4LG6
GTIN
00074983375615
UPC
074983375615
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Base Wiring Duct
Availability
minimum qty
6
Packaging
Weight per foot
0.466
Carton
6
Package
60
Uses, Certifications, and Standards
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
You must have an account to view stock levels
These alternate items can be purchased instead of F2X4LG6.
Jump To:

Similar Items

Similar items are close alternatives to F2X4LG6, though they may not be 100% alike.

Wiring Duct Narrow Slot, 2 Inches X 4 Inches, Gray PVC
  • Our Part #: TYD2X4NPG6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TYD2X4NPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($107.46) · 60 Feet ($1,074.60)
TYD2X4NPG6 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$107.46

Per 6 Feet

QTY:
Feet
Add
Cross Referenced

These items are similar to F2X4LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5196 ABB Low Voltage Products n/a
QD225X400HG ABB Low Voltage Products n/a
F2X4LG6 Panduit 00074983375615
T2X4HDG Thomas & Betts n/a
TY2X4NPG6 Thomas & Betts 786210957128
TYD2X4NPG6 Thomas & Betts 786210092072
SLHD2X4G4 HellermannTyton 00089306114024

* All prices subject to change.

false