BT7LHL0 - 24.4" 120LB BLK Dome-Top Barb CBL Tie

Panduit®

  • $96.50 (Per 50)
  • $1.93 (Each)

  • $96.50 (Per 50)

  • $193.00 (Per 100)

  • $965.00 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
BT7LHL0
Manufacturer
Panduit®
Manufacturer's Part Number
BT7LH-L0
Description
24.4" 120LB BLK Dome-Top Barb CBL Tie
The BT7LH-L0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Light-Heavy Cross Section, 24.4” (620MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 50.
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412860 / 0074983412860 / 00074983412860
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.93 (Each)
Carton
$96.50 (Per 50)
Standard Packaging
$965.00 (Per 500)
Resources
Images
 
 
BT7LHL0 - Video
 
BT7LHL0 - Small Image
 
BT7LHL0 - Large Image
Tech Bulletins
 
 
BT7LHL0 - Tech Bulletin
Other Links
 
 
BT7LHL0 - Other
Dimensions and Weight
Thickness
0.07
Length
24.4
Descriptions
Long Description
The BT7LH-L0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 24.4” (620mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 50.
Special Features
Indoor/Outdoor
Product Type
Dome-Top® BT7LH-L0 Barb Tie, Black, Uv PA6.6, 24.4"L, 120LB,
extra long description
PAN BT7LH-L0 Dome-Top® BT7LH-L0 Bar
Description
24.4" 120LB BLK DOME-TOP BARB CBL TIE
Additional Information
Tensile Strength
120
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
BT7LH-L0
GTIN
00074983412860
UPC
074983412860
Taxonomies, Classifications, and Categories
Type
Cable Tie
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
50
Packaging
Weight per each
1.05
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of BT7LHL0.
Jump To:

Similar Items

Similar items are close alternatives to BT7LHL0, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 24.3 In Length, ...
  • Our Part #: TY5277MX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY5277MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($145.49) · 500 ($1,454.90)
TY5277MX - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$145.49

Per 50

QTY:
Each
Add
The Powergrp GRP-241750 50-Count Resealable Pack Of Type 21 Black-Colored Super ...
  • Our Part #: GRP241750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GRP-241750
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($25.83)
GRP241750 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.83

Per 50

QTY:
Each
Add

* All prices subject to change.

false