8459 - 22/25C TC PVC/PVC

Cables & Cords

  • $2.29 (Each)
  • $2.29 (Each)

  • $228.57 (Per 100)

  • $2,285.71 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
8459
Manufacturer
Cables & Cords
Manufacturer's Part Number
8459
Description
22/25C TC PVC/PVC
Bell Wire, Copper Conductor Material, 22 Awg Conductor Size, 1.5 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 0.04 In Insulation Thickness, Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +80 °C Maximum Operating Temperature, -20 °C Minimum Operating Temperature, 25 - Conductors, 7 - Strands, 0.387 In Outside Diameter, Bulk Package Type, Strand Solid/Strand, Cec/C(Ul) Specification:CMG;CPR Euroclass:Eca;E;Eu Directive 2000/53/Ec (Elv)Eu Directive 2003/96/Ec (BFR);Eu Directive 2011
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
88481000102
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.29 (Each)
Carton
$2.29 (Each)
Standard Packaging
$228.57 (Per 100)
Resources
Images
 
 
8459 - Small Image
 
8459 - Large Image
Specifications Sheets
 
 
8459 - Specification Sheet
Features
Number of Conductors
25
Conductor Size
22 AWG
Current Rating
1.5 A
Voltage Rating
300 V rms (CMG);150 V rms (UL AWM Style 2576)
Material, Color, and Finish
Jacket Material
Polyvinyl Chloride (PVC)
Insulation Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Descriptions
Description
22/25C TC PVC/PVC
Product Type
Bell Wire
Long Description
Bell Wire, Copper Conductor Material, 22 AWG Conductor Size, 1.5 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 0.04 in Insulation Thickness, Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +80 °C Maximum Operating Temperature, -20 °C Minimum Operating Temperature, 25 - Conductors, 7 - Strands, 0.387 in Outside Diameter, Bulk Package Type, Strand Solid/Strand, CEC/C(UL) Specification:CMG;CPR Euroclass:Eca;E;EU Directive 2000/53/EC (ELV)EU Directive 2003/96/EC (BFR);EU Directive 2011
Features
Audio, Control & Instrumentation Cable, TC - Tinned Copper, Stranded / TC - Tinned Copper, PVC - Polyvinyl Chloride
Short Description
Bell Wire, 1.5A, 7 Strands 25 Conductor, 22 AWG
Additional Information
Number of Strands
7
outside diameter
0.387 in
Insulation Thickness
0.04 in
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+80 °C
Standards Met
NEC Articles:800;NEC/(UL) Specification:CMG;CEC/C(UL) Specification:CMG;UL AWM Style:UL Style 2576 (150 V 80°C);CPR Euroclass:Eca;EU Directive 2000/53/EC (ELV)EU Directive 2003/96/EC (BFR);EU Directive 2011/65/EU (ROHS II);EU Directive 2012/19/EU (WEEE);EU Directive 2015/863/EU;EU Directive 2003/11/EC (BFR);EU CE Mark;EU RoHS Compliant 2005-04-01;CA Prop 65
Made in USA
yes
Solid/Strand
Strand
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
8459
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Bulk
Weight
101/1000 lb/ft
Weight per each
0
Carton
1
Package
100
You must have an account to view stock levels
These alternate items can be purchased instead of 8459.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 8459.

22/25C TC PVC/PVC
  • Our Part #: 8459
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.29)
8459 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.29

Each

QTY:
Each
Add

* All prices subject to change.