1000155 - N36 17"X30"X12" Concr PBX

Christy

  • $142.87 (Each)
  • $142.87 (Each)

  • $857.22 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1000155
Manufacturer
Christy
Manufacturer's Part Number
1000155
Description
N36 17"X30"X12" Concr PBX
Electrical Utility Box, Reinforced Concrete Material; Gray Color; 35 Inch; 12 Inch; 22 Inch; Flush Cover Type; 0 to 2 Mouse Hole(S); Christy[R] Brand; Nominal Size 22 Inch X 35 Inch; Type Rectangular, Light Duty; Wall Type Straight
Slang Terms

Categories
Underground Boxes, Vaults - Underground Boxes
Classification
Non Metallic Junction Boxes
UNSPSC
39121310 - Utility boxes
UPC/GTIN
800246163282 / 00800246163282
Weight per unit
198.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.87 (Each)
Standard Packaging
$857.22 (Per 6)
Resources
Images
 
 
1000155 - Small Image
 
1000155 - Large Image
Installation Sheets
 
 
1000155 - Installation Sheet
Attachments
 
 
1000155 - Specification Sheet
Features
Cover Type
FLUSH
Material
Reinforced Concrete
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
12 INCH
Depth
22 Inch
Width
35 Inch
Descriptions
Product Type
Electrical Utility Box
Description
N36 17"X30"X12" CONCR PBX
extra long description
REINFORCED CONCRETE MATERIAL; GRAY COLOR; 35 INCH; 12 INCH; 22 INCH; FLUSH COVER TYPE; 0 TO 2 MOUSE HOLE(S); CHRISTY[R] BRAND; NOMINAL SIZE 22 INCH X 35 INCH; TYPE RECTANGULAR, LIGHT DUTY; WALL TYPE STRAIGHT; LOAD RATING 300 POUND PER SQUARE FOOT; INCLUDES PLASTIC CAP; APPLICATION MUNICIPAL, IRRIGATION, ELECTRIC; APPLICABLE STANDARD ASTM C 857, WUC 3.6; N36 MODEL
Long Description
ELECTRICAL UTILITY BOX, REINFORCED CONCRETE MATERIAL; GRAY COLOR; 35 INCH; 12 INCH; 22 INCH; FLUSH COVER TYPE; 0 TO 2 MOUSE HOLE(S); CHRISTY[R] BRAND; NOMINAL SIZE 22 INCH X 35 INCH; TYPE RECTANGULAR, LIGHT DUTY; WALL TYPE STRAIGHT
Additional Information
Nominal Size 22 Inch x 35 Inch; Type Rectangular, Light Duty; Wall Type Straight; Load Rating 300 Pound per Square Foot; Includes Plastic Cap; Application Municipal, Irrigation, Electric; Applicable Standard ASTM C 857, WUC 3.6
Commodity Description
Underground Boxes
Additional Information
number of mouse holes
0 to 2
Manufacturer Information
Brand
Christy
Manufacturers Part Number
1000155
Model
N36
GTIN
00800246163282
UPC
800246163282
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
198.8
Carton
1
Package
6
You must have an account to view stock levels

* All prices subject to change.

false