TL10 - 1/0 Copper Mechanical Lug

Nsi

  • $9.77 (Each)
  • $9.77 (Each)

  • $488.30 (Per 50)

  • $976.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TL10
Manufacturer
Nsi
Manufacturer's Part Number
TL1/0
Description
1/0 Copper Mechanical Lug
Terminal Lug, 1/0 Awg (Stranded);#4 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.584 In Overall Length, Screw Terminal, 600 V, 0.12 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381005724 / 6623810057244 / 00662381005724
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.77 (Each)
Carton
$9.77 (Each)
Standard Packaging
$488.30 (Per 50)
Resources
Images
 
 
TL10 - Large Image
 
TL10 - Large Image
 
TL10 - Large Image
Specifications Sheets
 
 
TL10 - Specification Sheet
Tech Bulletins
 
 
TL10 - Tech Bulletin
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.584 in
Descriptions
Features
Copper Terminal Lug 1/0 - 4 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Product Type
Terminal Lug
Long Description
Terminal Lug, 1/0 AWG (Stranded);#4 AWG (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.584 in Overall Length, Screw Terminal, 600 V, 0.12 lb/EA
Short Description
Terminal Lug, Non-Insulated, 1.584 in Length, 600 V
Special Features
Made of High Copper Alloy;Re-usable
Description
1/0 COPPER MECHANICAL LUG
extra long description
NSI TL1/0 Terminal Lug Copper 1/0-4
Additional Information
Maximum Conductor Size
1/0 AWG (Stranded);#4 AWG (Solid)
For Stud Size
5/16 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Copper Wire
Maximum Voltage Rating
600 V
Standards Met
UL Listed E155274, 486A;cULus Listed
package quantity
50 CT
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
TL1/0
GTIN
00662381005724
UPC
662381005724
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
1
Package
50
You must have an account to view stock levels
These alternate items can be purchased instead of TL10.
Jump To:

Similar Items

Similar items are close alternatives to TL10, though they may not be 100% alike.

Copper Connector, #8 Awg (Solid) Conductor Size, 1/0 Awg (Stranded) Conductor Si...
  • Our Part #: L125BB
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L125BB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($506.23)
L125BB - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.06

Each

QTY:
Each
Add
Copper Terminal, 1 Hole, 4-1/0 Awg (STR), 3/8" Stud, 1 Screw.
  • Our Part #: KA25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KA25
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,103.00)
KA25 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TL10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LU-1/0 Anderson n/a
LU10 Anderson n/a
D 802 Greaves n/a
D-802 Greaves 00784491511404
CP-0 ILSCO 00783669030105
90554 Morris 00601986905541
TL1/0 NSi Industries 00662381005724
ML1/0-LY Panduit 00074983596249
ML1/0T-LY Panduit 00074983596256
ML10LY Panduit 74983596249
ML10TLY Panduit 74983596256
PNL-4/0 Penn-Union n/a
71010 Thomas & Betts n/a
L125 Thomas & Betts n/a
L125H Thomas & Betts 783786130078
L125P Thomas & Betts 783786129973
ML 1/0 Thomas & Betts n/a
ML-1/0 Thomas & Betts n/a
KA25 Burndy 00781810363508
D10 DOSSERT n/a
LU1/0 Hubbell Power Systems n/a
LO0 ILSCO 00783669567724
PML1/0Y Panduit n/a
PNL 1/0 Penn-Union 00785037507028
31007 Thomas & Betts n/a
E08077 Thomas & Betts n/a
L125BB Thomas & Betts 00783786130030

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?