S128V - 12-10AWG #8 STD Vinyl Spade

Nsi

  • $45.30 (Per 50)
  • $0.91 (Each)

  • $45.30 (Per 50)

  • $90.59 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
S128V
Manufacturer
Nsi
Manufacturer's Part Number
S12-8V
Description
12-10AWG #8 STD Vinyl Spade
Spade Terminal, Vinyl Insulated, 12-8 Wire Range, #8 Stud Size, Electro Tin Plated Copper With Brazed Seam, Culus Listed. Provides Safe and Reliable Connection Because It Cannot Be Disconnected Unless The Screw Is Completely Removed, Measures 0.812 Long By 0.375 Wide.
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381062925 / 00662381062925
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.91 (Each)
Carton
$0.91 (Each)
Standard Packaging
$45.30 (Per 50)
Resources
Images
 
 
S128V - Small Image
 
S128V - Large Image
Tech Bulletins
 
 
S128V - Tech Bulletin
Features
Wire Size
12-10 AWG
Voltage Rating
300 V
Material
Vinyl Insulation
Material, Color, and Finish
Color
Yellow
Descriptions
Long Description
Spade terminal, vinyl insulated, 12-8 wire range, #8 stud size, electro tin plated copper with brazed seam, cULus listed. Provides safe and reliable connection because it cannot be disconnected unless the screw is completely removed, measures 0.812 long by 0.375 wide.
Special Features
Vinyl Insulated Spade Terminal 12-10 AWG - 50 Pack
Product Type
16-14 Bare Locking Spade # 10 Stud
extra long description
NSI S12-8V 16-14 Bare Locking Spade
Features
Spade terminal, vinyl insulated, 12-8 wire range, #8 stud size, electro tin plated copper with brazed seam, cULus listed. Provides safe and reliable connection because it cannot be disconnected unless the screw is completely removed, measures 0.812 long by 0.375 wide.
Description
12-10AWG #8 STD VINYL SPADE
Additional Information
Terminal Size
# 8
Number of Terminals
1
Manufacturer Information
Brand
NSi
Manufacturers Part Number
S12-8V
GTIN
00662381062925
UPC
662381062925
Taxonomies, Classifications, and Categories
Type
Vinyl Insulated Spade Terminal
Category Description
TERMINALS
Availability
minimum qty
50
Packaging
Weight per each
0.204
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of S128V.
Jump To:

Similar Items

Similar items are close alternatives to S128V, though they may not be 100% alike.

Insulated Vinyl Fork Terminal For Wire Range 12-10 Stud Size #8, Yellow, Caniste...
  • Our Part #: TV108FXV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TV10-8F-XV
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 75 ($42.41)
TV108FXV - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.48

Per 15

QTY:
Each
Add

* All prices subject to change.