PTS40 - 4/0 Pin Terminal

Nsi

  • $26.63 (Each)
  • $26.63 (Each)

  • $2,663.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PTS40
Manufacturer
Nsi
Manufacturer's Part Number
PTS4/0
Description
4/0 Pin Terminal
Solid Pin Terminal For Copper and Aluminum Conductors 4/0 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033475 / 6623810334758 / 00662381033475
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.63 (Each)
Carton
$26.63 (Each)
Resources
Images
 
 
PTS40 - Small Image
 
PTS40 - Large Image
Tech Bulletins
 
 
PTS40 - Tech Bulletin
Other Links
 
 
PTS40 - Other
Features
Number of Conductors
1
Poles
1
insulation
Plastisol Cover
connection
2/0 Pin
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Finish
Tin Plated
Color
White
Dimensions and Weight
Size
L=2.59 - OD=.850 - ID=.535 - Pin Dia=.420
Descriptions
Description
4/0 PIN TERMINAL
Product Type
Aluminum Pin Terminal Al Pin 4/0 Awg
extra long description
NSI PTS4/0 Aluminum Pin Terminal Al
Features
Solid Pin Terminal for Copper and Aluminum Conductors 4/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Long Description
Solid Pin Terminal for Copper and Aluminum Conductors 4/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
4/0 AWG (STR) - 2/0 Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
PTS4/0
GTIN
00662381033475
UPC
662381033475
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Solid Pin
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486
You must have an account to view stock levels
These alternate items can be purchased instead of PTS40.
Jump To:

Similar Items

Similar items are close alternatives to PTS40, though they may not be 100% alike.

Aluminum Compression Pin Adapter, 4/0 Awg, 0.42" Plug Dia, 1.22" Plug Length, Al...
  • Our Part #: AYP040
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AYPO4/0
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($595.20)
AYP040 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$59.52

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PTS40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
90977 Morris 00601986909778
PTS4/0 NSi Industries 00662381033475

* All prices subject to change.