IT4A - 4-14AWG Insd-Tap Conn

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
IT4A
Manufacturer
Nsi
Manufacturer's Part Number
IT-4A
Description
4-14AWG Insd-Tap Conn
Nsi It-4A Polaris Ins 2 Port 4a
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/GTIN
662381950215 / 00662381950215
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IT4A - Large Image
Attachments
 
 
IT4A - Specification Sheet
Features
Poles
1
Number of Conductors
2
Wire Size
4-14 AWG
Voltage Rating
600 V
Material
Plastisol
Material, Color, and Finish
Finish
Plastisol
Color
Black
Dimensions and Weight
Size
L=1.120 - W=1.180 - H=1.380
Descriptions
Product Type
Polaris Ins 2 Port 4a
Description
4-14AWG INSD-TAP CONN
Long Description
NSI IT-4A POLARIS Ins 2 Port 4A
Special Features
(2) 4-14 AWG - Dual Rated - Allen Head Screw
Additional Information
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IT-4A
Brand
NSi
GTIN
00662381950215
UPC
662381950215
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Multi Cable
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
cULus
Application
Wire Termination
You must have an account to view stock levels

* All prices subject to change.