IPLD6004 - 4 Port 600MCM

Nsi

  • $156.31 (Each)
  • $156.31 (Each)

  • $312.62 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
IPLD6004
Manufacturer
Nsi
Manufacturer's Part Number
IPLD600-4
Description
4 Port 600MCM
The Polaris IPLD600-4 Multi-Tap Dual-Sided Entry Connector Features 4 Ports Sized For 600 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381789518 / 6623817895184 / 00662381789518
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.31 (Each)
Carton
$312.62 (Per 2)
Resources
Images
 
 
IPLD6004 - Small Image
 
IPLD6004 - Large Image
 
IPLD6004 - Large Image
 
IPLD6004 - Large Image
 
IPLD6004 - Large Image
Tech Bulletins
 
 
IPLD6004 - Tech Bulletin
Other Links
 
 
IPLD6004 - Other
Features
Poles
1
Number of Conductors
4
Wire Size
600 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=5.850 - W=2.960 - H=3.030
Descriptions
Description
4 PORT 600MCM
Product Type
Polaris Ins Multi-Tap 600 4 Port Dse
extra long description
NSI IPLD600-4 POLARIS Ins Multi-Tap
Features
The Polaris IPLD600-4 4-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to four conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 600 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stre
Long Description
The Polaris IPLD600-4 Multi-Tap Dual-Sided Entry Connector features 4 ports sized for 600 MCM - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays
Special Features
(4) 600 MCM-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD600-4
Brand
Polaris
GTIN
00662381789518
UPC
662381789518
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Double Sided Entry
Packaging
Weight per each
1.7
Carton
2
Uses, Certifications, and Standards
environmental conditions
75 C
Temperature Rating
75 C
standard
UL 486A/B
Application
Wire Termination
You must have an account to view stock levels

* All prices subject to change.