IF162503N - 16-14 Full Insu Fem Disc

Nsi

  • $28.75 (Per 50)
  • $0.58 (Each)

  • $28.75 (Per 50)

  • $57.50 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
IF162503N
Manufacturer
Nsi
Manufacturer's Part Number
IF16-250-3N
Description
16-14 Full Insu Fem Disc
16-14 Awg, .250 X .030 Tab Fully Insulated Female Nylon, 50/Pack
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381069276 / 00662381069276
Weight per unit
0.158 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.58 (Each)
Carton
$0.58 (Each)
Standard Packaging
$28.75 (Per 50)
Resources
Images
 
 
IF162503N - Small Image
 
IF162503N - Large Image
Tech Bulletins
 
 
IF162503N - Tech Bulletin
Features
Wire Size
16-14 AWG
Voltage Rating
600 V
Material
Nylon Insulation
Material, Color, and Finish
Color
Blue
Descriptions
Description
16-14 FULL INSU FEM DISC
Product Type
16-14 Full Insu Fem Disc .250 X .030 Tab
extra long description
NSI IF16-250-3N 16-14 Full Insu Fem
Features
16-14 AWG, .250 x .030 Tab Fully Insulated Female Nylon, 50/Pack
Long Description
16-14 AWG, .250 x .030 Tab Fully Insulated Female Nylon, 50/Pack
Special Features
Nylon Fully Insulated Female Disconnect 16-14 AWG - 50 Pack
Additional Information
Terminal Size
.250 x .032
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
IF16-250-3N
Brand
NSi
GTIN
00662381069276
UPC
662381069276
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Fully Insulated Female Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.158
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of IF162503N.
Jump To:

Similar Items

Similar items are close alternatives to IF162503N, though they may not be 100% alike.

Nylon Fully Insulated Female Disconnect, Length 1.01 Inches, Width .38 Inches, M...
  • Our Part #: 14RB2577
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 14RB-2577
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($89.29)
14RB2577 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$89.29

Per 50

QTY:
Each
Add

* All prices subject to change.