GL414 - #4 1-Hole Compression Lug 1/4" Bolt

Nsi

  • $3.65 (Each)
  • $3.65 (Each)

  • $364.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GL414
Manufacturer
Nsi
Manufacturer's Part Number
GL414
Description
#4 1-Hole Compression Lug 1/4" Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 4 Awg - 1/4" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036254 / 6623810362546 / 00662381036254
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.65 (Each)
Carton
$3.65 (Each)
Standard Packaging
$364.86 (Per 100)
Resources
Images
 
 
GL414 - Small Image
 
GL414 - Large Image
Tech Bulletins
 
 
GL414 - Tech Bulletin
Other Links
 
 
GL414 - Other
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Gray
Finish
Tin Plated
Dimensions and Weight
Size
L=1.50 - W=.490 - OD=.340 - ID=.250
Descriptions
extra long description
NSI GL414 CU CMP Lug Short 4 AWG 1/
Features
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4 AWG - 1/4" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
#4 1-HOLE COMPRESSION LUG 1/4" BOLT
Product Type
Cu CMP Lug Short 4 Awg 1/4 Bolt Size
Long Description
1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 4 AWG - 1/4" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 4 AWG (STR) - 1/4 Mounting Hole
Additional Information
Cable Size
# 4 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/4
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL414
GTIN
00662381036254
UPC
662381036254
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
1/4 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
You must have an account to view stock levels
These alternate items can be purchased instead of GL414.
Jump To:

Similar Items

Similar items are close alternatives to GL414, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, #4 Awg Conductor Size, Non-Insulate...
  • Our Part #: 54106
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54106
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($181.88)
54106 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.64

Each

QTY:
Each
Add
Copper Compression Lug, Gray Insulation Color, 600 V to 35 KV, +90 °C Operating ...
  • Our Part #: L414
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L414
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($430.12)
L414 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.30

Each

QTY:
Each
Add
4 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • Our Part #: YA4CLB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA4CLBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($308.50)
YA4CLB0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.17

Each

QTY:
Each
Add
Pan LCAS4-14-L Culug, #4AWG, Short, 1/
  • Our Part #: LCAS414L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCAS4-14-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($65.36)
LCAS414L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.31

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
The LCA4-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA414L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA4-14-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($84.92)
LCA414L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.70

Each

QTY:
Each
Add
Ring Tongue Compression Terminal, #4 Awg Conductor Size, Non-Insulated, Copper C...
  • Our Part #: YAV4CL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YAV4CL
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 200 ($856.00)
YAV4CL - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$856.00

Per 200

QTY:
Each
Add
Cross Referenced

These items are similar to GL414 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30019 3M Electrical Products 00054007124511
VHCS-4-14 Anderson n/a
VHCS414 Anderson n/a
YA4CL-BOX Burndy 00781810552254
YAV4CL Burndy 00781810807194
YA4CL Burndy 00781810095898
GL414 Greaves 00784491320051
GL 414 Greaves n/a
VHCS-4-14 Hubbell Power Systems 00096359338703
CRB-4 ILSCO n/a
CSWS-4-14 ILSCO 00783669630336
CRB4 ILSCO n/a
94026 Morris 00601986940269
GL414 NSi Industries 00662381036254
LCA4-14-L Panduit 00074983900114
LCAS4-14-L Panduit 00074983225262
BLU-4S1 Penn-Union 00785037231510
CTL4-14 Thomas & Betts 00783786131730
HL414 Thomas & Betts n/a
54106 Thomas & Betts 00786210541068
HL4-14 Thomas & Betts n/a
S989052 Thomas & Betts n/a

* All prices subject to change.

false