C8 - #8 Cu Compression Splice

Nsi

  • $7.51 (Each)
  • $7.51 (Each)

  • $751.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C8
Manufacturer
Nsi
Manufacturer's Part Number
C-8
Description
#8 Cu Compression Splice
Long Barrel TINNEDCOPPERSPLICE8 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037497 / 6623810374976 / 00662381037497
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.51 (Each)
Carton
$7.51 (Each)
Resources
Images
 
 
C8 - Small Image
 
C8 - Large Image
Tech Bulletins
 
 
C8 - Tech Bulletin
Other Links
 
 
C8 - Other
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Dimensions and Weight
Size
L=1.75 - OD=.270 - ID=.170
Descriptions
Description
#8 CU COMPRESSION SPLICE
Features
Long Barrel TinnedCopperSplice8 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
Tinned Copper Splice- Long Barrel, 8 Awg
extra long description
NSI C-8 Tinned Copper Splice- Long
Long Description
Long Barrel TinnedCopperSplice8 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
# 8 AWG (STR) - CU Splice
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
GTIN
00662381037497
UPC
662381037497
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - CU Splice
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
environmental conditions
90 C
Temperature Rating
90 C
You must have an account to view stock levels
These alternate items can be purchased instead of C8.
Jump To:

Cross Referenced

These items are similar to C8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YS8C Burndy 00781810507414
C 8 Greaves n/a
CTL-8 ILSCO 00783669003352
94510 Morris 00601986945103
C-8 NSi Industries 00662381037497
SCL8-L Panduit 00074983904266
SCS8-L Panduit 00074983903009
BBCU-8 Penn-Union 00785037226998
54804 Thomas & Betts 00786210548043
C-8 C 8 Thomas & Betts n/a
CU8 Thomas & Betts 00783786130801

* All prices subject to change.