ASI1I1 - 2-14 115A SPL/Reducr Block

Nsi

  • $17.67 (Each)
  • $17.67 (Each)

  • $53.01 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ASI1I1
Manufacturer
Nsi
Manufacturer's Part Number
AS-I1-I1
Description
2-14 115A SPL/Reducr Block
Power Distribution Block 2-14 Awg Primary 2-14 Awg Secondary Power Distribution Blocks Are Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms

Categories
Connecting Materials - Terminal Blocks & Accessories
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381166012 / 6623811660122 / 00662381166012
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.67 (Each)
Standard Packaging
$53.01 (Per 3)
Resources
Images
 
 
ASI1I1 - Small Image
 
ASI1I1 - Large Image
Features
Wire Size
(1) 2-14 AWG(Line) - (1) 2-14 AWG(Load)
Descriptions
Description
2-14 115A SPL/REDUCR BLOCK
Product Type
PWR Dist 1X2-14 Line 1X2-14 Load
extra long description
NSI AS-I1-I1 Pwr Dist 1x2-14 Line 1
Features
Power Distribution Block 2-14 AWG Primary 2-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Long Description
Power Distribution Block 2-14 AWG Primary 2-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Additional Information
Warranty
1 YEAR
Number of Terminals
2
Manufacturer Information
Manufacturers Part Number
AS-I1-I1
Brand
NSi
GTIN
00662381166012
UPC
662381166012
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
0.19
Carton
1
Package
3
You must have an account to view stock levels
These alternate items can be purchased instead of ASI1I1.
Jump To:

Cross Referenced

These items are similar to ASI1I1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SPD-I1-I1 Greaves 00784491822012
AS-I1-I1 NSi Industries 00662381166012

* All prices subject to change.