AMR1R1 - (1)-500 to (1)-500 Power Dist Block

Nsi

  • $58.17 (Each)
  • $58.17 (Each)

  • $174.51 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AMR1R1
Manufacturer
Nsi
Manufacturer's Part Number
AM-R1-R1
Description
(1)-500 to (1)-500 Power Dist Block
Power Distribution Block (1) 500 MCM-4 Awg Primary (1) 500 MCM-4 Awg Secondary Power Distribution Blocks Are Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms
Raised Device Cover, Device Cover, Mud Ring (Cover), Plaster Frame, Plaster Ring
Categories
Connecting Materials - Terminal Blocks & Accessories
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381166135 / 6623811661358 / 00662381166135
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.17 (Each)
Carton
$174.51 (Per 3)
Resources
Images
 
 
AMR1R1 - Small Image
 
AMR1R1 - Large Image
Features
Wire Size
(1) 500 MCM-4 AWG(Line) - (1) 500 MCM-4 AWG(Load)
amperage rating
380 Amps Per Pole
Voltage Rating
600 V
Material
Aluminum body -Glass Filled Polyester Base
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L=4.00 - H=2.62 - W=1.71
Descriptions
Product Type
1X500-6 Line 1X500-6 Load
Description
(1)-500 TO (1)-500 POWER DIST BLOCK
extra long description
NSI AM-R1-R1 1x500-6 LINE 1x500-6 L
Features
Power Distribution Block (1) 500 MCM-4 AWG Primary (1) 500 MCM-4 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Long Description
Power Distribution Block (1) 500 MCM-4 AWG Primary (1) 500 MCM-4 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Special Features
(1) 500 MCM-4 AWG (Line Side) - (1) 500 MCM-4 AWG (Load Side) - 380 Amps Per Pole
Also Known As...
Raised Device Cover
Device Cover
Mud Ring (Cover)
Plaster Frame
Plaster Ring
Additional Information
Warranty
1 YEAR
Number of Terminals
2
Manufacturer Information
Manufacturers Part Number
AM-R1-R1
Brand
NSi
GTIN
00662381166135
UPC
662381166135
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Splicer/Reducer
Packaging
Weight per each
0.7
Carton
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
Recognized to UL1059
You must have an account to view stock levels
These alternate items can be purchased instead of AMR1R1.
Jump To:

Cross Referenced

These items are similar to AMR1R1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BDA-11-500 Burndy n/a
SPD-R1-R1 Greaves 00784491826010
LDA/B-11-500 ILSCO n/a
AM-R1-R1 NSi Industries 00662381166135
ADB11-500 Penn-Union 00785037277228

* All prices subject to change.