AL500NNT - 500MCM, 1/2BLT 2H, 1-3/4SPC Al CMP Lug

Nsi

  • $49.37 (Each)
  • $49.37 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AL500NNT
Manufacturer
Nsi
Manufacturer's Part Number
AL500N-NT
Description
500MCM, 1/2BLT 2H, 1-3/4SPC Al CMP Lug
Double-Hole Narrow Aluminum Compression Lug, 500 MCM, 1/2€ Mounts
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381367471 / 6623813674714 / 00662381367471
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.37 (Each)
Resources
Images
 
 
AL500NNT - Small Image
 
AL500NNT - Large Image
Brochures
 
 
AL500NNT - Brochure
Tech Bulletins
 
 
AL500NNT - Tech Bulletin
Other Links
 
 
AL500NNT - Other
 
AL500NNT - Other
Features
Material
Aluminum
Voltage Rating
35
Material, Color, and Finish
Finish
Tin Plated
Descriptions
Description
500MCM,1/2BLT 2H,1-3/4SPC AL CMP LUG
Features
2 Hole Standard Barrel Aluminum Compression Lug 500 MCM -1/2 Bolt Standard Barrel Aluminum Compression Lugs is a type of aluminum compression connector that is produced from high conductivity aluminum tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
Double-Hole Narrow Aluminum Compression Lug, 500 MCM, 1/2†Mounts
Product Type
500MCM Al CMP 1/2" Holes X 1-3/4" Spacing, Narrow Tang
extra long description
NSI AL500N-NT 500mcm AL CMP 1/2" ho
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
AL500N-NT
Brand
NSi
GTIN
00662381367471
UPC
662381367471
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
standard
UL486A/B
You must have an account to view stock levels

* All prices subject to change.