12811 - 1/2IN LL Cover & Gasket

Mulberry

  • $6.89 (Each)
  • $6.89 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
12811
Manufacturer
Mulberry
Manufacturer's Part Number
12811
Description
1/2IN LL Cover & Gasket
Mulberry; Conduit Body; Type LL, Threaded; Hub Size: 0.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Categories
Unilets) - Alum
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128117 / 00095327128117
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.89 (Each)
Resources
Images
 
 
12811 - Small Image
 
12811 - Large Image
Attachments
 
 
12811 - Specification Sheet
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
0.5
Descriptions
Description
1/2IN LL COVER & GASKET
Product Type
1/2" LL THR Kit/STL CVR
extra long description
MULB 12811 1/2" LL THR KIT/STL CVR
Long Description
Mulberry; Conduit Body; Type LL, Threaded; Hub Size: 0.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12811
Brand
Mulberry
GTIN
00095327128117
UPC
095327128117
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type LL, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 12811.
Jump To:

Similar Items

Similar items are close alternatives to 12811, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1/2 In Trade ...
  • Our Part #: LL15
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LL15
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($81.30)
LL15 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12811 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9510LLCG Arlington n/a
LL-41CG Bridgeport Fittings 00781747035417
LL15 CGN Eaton Crouse-Hinds 00784564744098
58305 Halex 00051411583057
12811 Mulberry 00095327128117
LLC-50A Producto Electric Corp. n/a
EALL-1CG Raco n/a
8821A Regal n/a
200-CGV Teddico-BWF 00087115754059
DALL-1-CG Thomas & Betts 00042269810884
DALL-1-CG Thomas & Betts Conduit n/a
LL1CG Topaz 00751338210417
LL-50ACGA Appleton Electric 00781381825993
LL50CG LH Dottie 00781002107422
LL50 Garvin Industries 00785592406750
OLL-1CG Killark 00783936049281
LL-50ACG O-Z Gedney 00783126062892
RLL050 Raco 00092326213226

* All prices subject to change.