49560082 - 1-1/2" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $10.20 (Each)
  • $10.20 (Each)

  • $489.60 (Per 48)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
49560082
Manufacturer
Milwaukee®
Manufacturer's Part Number
49560082
Description
1-1/2" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.22 LB
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242193035 / 00045242193035
Weight per unit
0.152 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.20 (Each)
Standard Packaging
$489.60 (Per 48)
Resources
Images
 
 
49560082 - Large Image
 
49560082 - Large Image
 
49560082 - Large Image
 
49560082 - Large Image
 
49560082 - Video
 
49560082 - Small Image
 
49560082 - Large Image
 
49560082 - Large Image
 
49560082 - Large Image
 
49560082 - Large Image
 
49560082 - Large Image
 
49560082 - Large Image
 
49560082 - Large Image
Other Links
 
 
49560082 - Other
 
49560082 - Other
Features
Material
Bi-Metal;8% Cobalt;Steel (Teeth)
Dimensions and Weight
Length
2.63
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.22 lb
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Short Description
4-1/8" Hole Saw, Bi-Metal
Description
1-1/2" HOLE DOZER BI-METAL HOLE SAW
extra long description
MILW 49-56-0082 1-1/2" Hole Dozer H
Additional Information
Compatible With
49-56-7240 Arbor;49-56-7250 Arbor;49-56-9100 Arbor;49-56-7055 Arbor;49-56-7040 Arbor;49-56-7140 Arbor;49-56-7150 Arbor
package quantity
1 PK
Made in USA
yes
media
Yes
Teeth per Inch
6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49560082
GTIN
00045242193035
UPC
045242193035
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.22 lb
Weight per each
0.152
Carton
1
Package
48
You must have an account to view stock levels
These alternate items can be purchased instead of 49560082.
Jump To:

Similar Items

Similar items are close alternatives to 49560082, though they may not be 100% alike.

Lenox Hole Saw, Bi-Metal, Speed Slot, 1-1/2-Inch
  • Our Part #: 12171
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 3002424L
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
12171 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Lenox Tools Bi-Metal Speed Slot Arbored Hole Saw With T3 Technology, 1-1/2" -
  • Our Part #: 1771963
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1772729
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
1771963 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 49560082 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
19148 Greenlee n/a
825-1-1/2 Greenlee 00783310191483
35-355 Ideal Industries 00783250353552
373112BX Irwin Tools 00024721000286
31524 Klein Tools 00092644315244
30024 Lenox n/a
714016-A Makita Tools 00088381902854
48-56-0080 Milwaukee Electric Tool n/a
49-56-0081 Milwaukee Electric Tool n/a
49-56-0082 Milwaukee Electric Tool 00045242193035
49-56-1500 Milwaukee Electric Tool n/a
13342 Morris 00601986133425
170246 Morse n/a
174244 Morse n/a
AV24 Morse 00050326170246
AV244 Morse 00050326174244
SH0112 Starrett n/a
VH0112 Starrett n/a
18524 Vermont American n/a

* All prices subject to change.