49162685 - Adaptor For Other Major Brands Of Punches and Dies

Milwaukee®

  • $20.41 (Each)
  • $20.41 (Each)

  • $816.40 (Per 40)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
49162685
Manufacturer
Milwaukee®
Manufacturer's Part Number
49162685
Description
Adaptor For Other Major Brands Of Punches and Dies
Exact Punches and Dies Provide Innovative Features That Bring Value For The Contractor. The Heavy Duty Accessories Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver The Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings Permit Easy Punch and Die Selection. Exact Punches and Dies Do Not Require Spacer’S Notches On The Punches, WH
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Hand Tools
UNSPSC
27112804 - Stamping dies or punches
UPC/GTIN
045242337965 / 00045242337965
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.41 (Each)
Standard Packaging
$816.40 (Per 40)
Resources
Images
 
 
49162685 - Small Image
 
49162685 - Large Image
 
49162685 - Large Image
Other Links
 
 
49162685 - Other
Descriptions
extra long description
MILW 49-16-2685 Knockout Punches an
Short Description
KO Punches and Die Spacer
Description
ADAPTOR FOR OTHER MAJOR BRANDS OF PUNCHES AND DIES
Product Type
Knockout Punches and Die Spacer
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
Exact punches and dies provide innovative features that bring value for the contractor. The heavy duty accessories can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver the clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings permit easy punch and die selection. Exact punches and dies do not require spacer’s notches on the punches, wh
Additional Information
Kit Contents
Knockout Spacer
Knockout Size
Multiple Sizes
Manufacturer Information
Manufacturers Part Number
49162685
Brand
Milwaukee®
GTIN
00045242337965
UPC
045242337965
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.29
Carton
1
Package
40
You must have an account to view stock levels

* All prices subject to change.

false