49162665 - Exact 1" Punch

Milwaukee®

  • $59.49 (Each)
  • $59.49 (Each)

  • $1,189.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
49162665
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2665
Description
Exact 1" Punch
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Hand Tools
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242324880 / 00045242324880
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.49 (Each)
Standard Packaging
$1,189.80 (Per 20)
Resources
Images
 
 
49162665 - Small Image
 
49162665 - Large Image
 
49162665 - Large Image
Other Links
 
 
49162665 - Other
Descriptions
Product Type
1" Punch
Description
EXACT 1" PUNCH
extra long description
MILW 49-16-2665 1" punch
Short Description
1" punch
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Additional Information
Kit Contents
1 in. Punch
Knockout Size
1/2"
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-16-2665
GTIN
00045242324880
UPC
045242324880
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.235
Carton
1
Package
20
You must have an account to view stock levels
These alternate items can be purchased instead of 49162665.
Jump To:

Similar Items

Similar items are close alternatives to 49162665, though they may not be 100% alike.

Slug-Buster® Punch 1" Conduit Size. Packaged
  • Our Part #: 7211P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 721-1P
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.08)
7211P - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.08

Each

QTY:
Each
Add
Speed Punch® 1" Punch. For Use With Speed Punch® Knockout Kits With Battery-Hydr...
  • Our Part #: 7212SP1P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7212SP-1P
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($72.08)
7212SP1P - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.08

Each

QTY:
Each
Add
Slug-Buster® SC 1" Punch. Self-Centering Punch Aligns Itself On Pilot Hole. No N...
  • Our Part #: 77P1P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 77P-1P
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($38.66)
77P1P - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.66

Each

QTY:
Each
Add

* All prices subject to change.