48892742 - 5/8" S&D Black Oxide Drill Bit

Milwaukee®

  • $16.93 (Each)
  • $16.93 (Each)

  • $1,269.75 (Per 75)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48892742
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2742
Description
5/8" S&D Black Oxide Drill Bit
Milwaukee'S Thunderbolt® Silver & Deming Drill Bits Are Designed For Performance In Low to High Tensile Strength Materials, Stainless Steel and Cast Iron. Thunderbolt® Twist Drill Bits Are Made From Premium Industrial-Grade Steel With Heavy-Duty Cutting Surfaces That Power Through Deep or Shallow Holes With Lightning Speed. A Special Flute Geometry Adds Strength While Providing Increased Chip Ejection. Thunderbolt® Twist Drill Bits Have A Heavy Duty 135 Degree Split Point For Easy Penetration and A 1/2 In.
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242167166 / 00045242167166
Weight per unit
0.334 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.93 (Each)
Standard Packaging
$1,269.75 (Per 75)
Resources
Images
 
 
48892742 - Small Image
 
48892742 - Large Image
 
48892742 - Large Image
 
48892742 - Large Image
 
48892742 - Large Image
 
48892742 - Large Image
Other Links
 
 
48892742 - Other
Dimensions and Weight
Length
6.0
Descriptions
Description
5/8" S&D BLACK OXIDE DRILL BIT
extra long description
MILW 48-89-2742 5/8" S&D Black Oxid
Product Type
5/8" S&D Black Oxide Bit
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee's Thunderbolt® Silver & Deming drill bits are designed for performance in low to high tensile strength materials, stainless steel and cast iron. Thunderbolt® twist drill bits are made from premium industrial-grade steel with heavy-duty cutting surfaces that power through deep or shallow holes with lightning speed. A special flute geometry adds strength while providing increased chip ejection. Thunderbolt® twist drill bits have a heavy duty 135 degree split point for easy penetration and a 1/2 in.
Additional Information
Drill Diameter
0.625
Shank Diameter
0.25
package quantity
1
Flute Length
4.0
Grade
Heavy Duty
Manufacturer Information
Manufacturers Part Number
48-89-2742
Brand
Milwaukee®
series
Milwaukee® S&D Black Oxide drill bits
GTIN
00045242167166
UPC
045242167166
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.325
Weight per each
0.334
Carton
1
Package
75
You must have an account to view stock levels
There were no add-on items found for 48892742.

* All prices subject to change.

false