48324505 - Shockwave 3" Impact Magnetic Bit Holder

Milwaukee®

  • $5.74 (Each)
  • $5.74 (Each)

  • $57.40 (Per 10)

  • $1,722.00 (Per 300)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48324505
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4505
Description
Shockwave 3" Impact Magnetic Bit Holder
Magnetic Bit Holder, Steel, 3 In Overall Length, 0.1 LB
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112109 - Magnetic tools
UPC/GTIN
045242213870 / 00045242213870
Weight per unit
0.071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.74 (Each)
Carton
$57.40 (Per 10)
Standard Packaging
$1,722.00 (Per 300)
Resources
Images
 
 
48324505 - Small Image
 
48324505 - Large Image
 
48324505 - Large Image
 
48324505 - Large Image
Other Links
 
 
48324505 - Other
Features
Material
Steel
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Magnetic Bit Holder
Long Description
Magnetic Bit Holder, Steel, 3 in Overall Length, 0.1 lb
Features
SHOCKWAVE(TM) Impact Duty Magnetic Bit Holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the shockwave impact duty magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee Shockwave Impact Duty Insert Magnetic Nut Drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.
Short Description
Magnetic Bit Holder, Steel, For Milwaukee Shockwave Impact Duty Insert Magnetic Nut Drivers
Description
SHOCKWAVE 3" IMPACT MAGNETIC BIT HOLDER
extra long description
MILW 48-32-4505 3 in. Mag Bit Tip H
Additional Information
Compatible With
Milwaukee Shockwave Impact Duty Insert Magnetic Nut Drivers (1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in)
package quantity
10 PK
Made in USA
yes
idea granular category code
2413
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4505
GTIN
00045242213870
UPC
045242213870
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.1 lb
Weight per each
0.071
Carton
10
Package
300
Uses, Certifications, and Standards
Application
Abusive
You must have an account to view stock levels
There were no add-on items found for 48324505.

* All prices subject to change.