48324412 - #2 Phillips Shockwave 1" Insert Bits

Milwaukee®

  • $1.77 (Each)
  • $1.77 (Each)

  • $212.40 (Per 120)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48324412
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4412
Description
#2 Phillips Shockwave 1" Insert Bits
Driver Bit, Phillips Bit Style, Steel, 1 In Overall Length, 0.03 LB
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195435 / 00045242195435
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Standard Packaging
$212.40 (Per 120)
Resources
Images
 
 
48324412 - Small Image
 
48324412 - Large Image
 
48324412 - Large Image
 
48324412 - Large Image
 
48324412 - Large Image
 
48324412 - Large Image
 
48324412 - Large Image
 
48324412 - Large Image
 
48324412 - Large Image
 
48324412 - Large Image
Other Links
 
 
48324412 - Other
Features
Material
Steel
Dimensions and Weight
Overall Length
1 in
Length
1
Descriptions
extra long description
MILW 48-32-4412 PH2 Insert Bits
Short Description
Driver Bit, Steel, Heavy Duty Impact Application;Drilling and Fastening Need
Product Type
Driver Bit
Long Description
Driver Bit, Phillips Bit Style, Steel, 1 in Overall Length, 0.03 lb
Features
Milwaukee(R) Shockwave(TM) Impact Duty(TM) driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone(TM) geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip(TM) prevents stripping and reduces wobble while the Custom Alloy76(TM) Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave(TM) driver bits are built to de
Description
#2 PHILLIPS SHOCKWAVE 1" INSERT BITS
Additional Information
Bit Style
Phillips
package quantity
2 PK
Made in USA
yes
Shank Diameter
1/4 in
screwdriver bit type
Insert
Drive Type
Phillips
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4412
GTIN
00045242195435
UPC
045242195435
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.03 lb
Weight per each
0.031
Carton
1
Package
120
Uses, Certifications, and Standards
Application
Heavy Duty Impact;Drilling and Fastening
You must have an account to view stock levels
These alternate items can be purchased instead of 48324412.
Jump To:

Similar Items

Similar items are close alternatives to 48324412, though they may not be 100% alike.

Driver Bit, Phillips Bit Style, 1 In Overall Length, 0.01 LB
  • Our Part #: 48324712
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-32-4712
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 25 ($20.00) · 2,000 ($1,600.00)
48324712 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.80

Each

QTY:
Each
Add
There were no add-on items found for 48324412.

* All prices subject to change.