48138375 - 3/4 X 72" Flexible Cable Auger Bit

Milwaukee®

  • $69.97 (Each)
  • $69.97 (Each)

  • $839.64 (Per 12)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
48138375
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-8375
Description
3/4 X 72" Flexible Cable Auger Bit
The Milwaukee® 3/4" X 72" Flexible Cable Auger Bit Provides Flexible Drilling and Clean Holes When Installing Small Wire Systems In Unreachable Spaces. The Screw Tip Design Allows For Faster Wood Boring. The Dual Pull-Through Hole Design Features Holes On Both Ends For Feeding Wire Through Drilled Holes. The Auger Style Flute Allows For Faster Drilling and Easy Chip Ejection. The Flexible Shaft Allows You to Drill Inside Walls or Between Floors With Greater Precision and Ease When Installing All Types Of S
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242094806 / 00045242094806
Weight per unit
1.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.97 (Each)
Standard Packaging
$839.64 (Per 12)
Resources
Images
 
 
48138375 - Small Image
 
48138375 - Large Image
 
48138375 - Large Image
 
48138375 - Large Image
 
48138375 - Large Image
 
48138375 - Large Image
 
48138375 - Large Image
 
48138375 - Large Image
Other Links
 
 
48138375 - Other
Dimensions and Weight
Overall Length
72.0
Descriptions
Product Type
Flex Bit 3/4 X 72"
Description
3/4 X 72" FLEXIBLE CABLE AUGER BIT
extra long description
MILW 48-13-8375 FLEX BIT 3/4 X 72"
Short Description
FLEX Bt 3/4x72"
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 3/4" x 72" Flexible Cable Auger Bit provides flexible drilling and clean holes when installing small wire systems in unreachable spaces. The screw tip design allows for faster wood boring. The dual pull-through hole design features holes on both ends for feeding wire through drilled holes. The auger style flute allows for faster drilling and easy chip ejection. The flexible shaft allows you to drill inside walls or between floors with greater precision and ease when installing all types of s
Special Features
3/4 IN Diameter, 72 IN Overall Length; For Installers Of Small Wire Systems; Flexible Steel Shaft Bits Let You Reach Unreachable Areas Behind Walls With Greater Ease And Precision; Placement Guide Tool 48-08-0275 For Setting Bit Into Proper Drilling Location Within The Interior Of Walls
Additional Information
Shank Diameter
0.375
Number of Flutes
2
Flute Length
68.0
Manufacturer Information
Manufacturers Part Number
48-13-8375
Brand
Milwaukee®
GTIN
00045242094806
UPC
045242094806
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
bit cable
Packaging
Weight per each
1.76
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For Installers of Small wire cable or wiring systems.
You must have an account to view stock levels
There were no add-on items found for 48138375.

* All prices subject to change.