48005092 - 6" 10 Tpi Sawzall Blade - 5PK

Milwaukee®

  • $16.73 (Each)
  • $16.73 (Each)

  • $836.50 (Per 50)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
48005092
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005092
Description
6" 10 Tpi Sawzall Blade - 5PK
Metal Blade, 1/2 In Shank Diameter, High Speed Steel;Cobalt Material, 10 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.044 LB
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082766 / 00045242082766
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.73 (Each)
Standard Packaging
$836.50 (Per 50)
Resources
Images
 
 
48005092 - Video
 
48005092 - Small Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
 
48005092 - Large Image
Other Links
 
 
48005092 - Other
 
48005092 - Other
Features
Material
High Speed Steel;Cobalt
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Metal Blade
Long Description
Metal Blade, 1/2 in Shank Diameter, High Speed Steel;Cobalt Material, 10 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.044 lb
Features
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Short Description
Metal Blade, 1/2 in Shank, High Speed Steel;Cobalt
extra long description
MILW 48-00-5092 6"10TSawzallBld5Ct
Description
6" 10 TPI SAWZALL BLADE - 5PK
Additional Information
Shank Diameter
1/2 in
Blade Length
6 in
package quantity
5 PK
Made in USA
yes
Overall Width
0.75 in
media
Yes
Blade Thickness
0.035
idea granular category code
2399
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005092
GTIN
00045242082766
UPC
045242082766
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.044 lb
Weight per each
0.225
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Metal Cutting
You must have an account to view stock levels
These alternate items can be purchased instead of 48005092.
Jump To:

Similar Items

Similar items are close alternatives to 48005092, though they may not be 100% alike.

Thin Kerf Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth For...
  • Our Part #: 48008182
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48008182
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.08)
48008182 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.08

Each

QTY:
Each
Add
Lenox 20562-610R 6" 10TPI Wood Cutting Reciprocating Saw Blade - 5 Pack
  • Our Part #: 20562610R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 20562610R
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
20562610R - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.