48004186 - 6" 24 Tpi Ice Hardened Sawzall Blades 5PK

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
48004186
Manufacturer
Milwaukee®
Manufacturer's Part Number
48004186
Description
6" 24 Tpi Ice Hardened Sawzall Blades 5PK
Ice Hardened Metal Blade, 1/2 In Shank Diameter, Bi-Metal Material, 24 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 1 In Overall Height, 0.75 In Overall Width, 0.22 LB
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242081059 / 00045242081059
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48004186 - Large Image
 
48004186 - Large Image
 
48004186 - Large Image
 
48004186 - Small Image
Other Links
 
 
48004186 - Other
Features
Material
Bi-Metal
Dimensions and Weight
Overall Length
6 in
Thickness
035
Width
0.75
Length
6
Descriptions
Product Type
Ice Hardened Metal Blade
Long Description
Ice Hardened Metal Blade, 1/2 in Shank Diameter, Bi-Metal Material, 24 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 1 in Overall Height, 0.75 in Overall Width, 0.22 lb
Features
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Ice Hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Short Description
Ice Hardened Metal Blade, 1/2 in Shank, Bi-Metal, 24 TPI
Description
6" 24 TPI ICE HARDENED SAWZALL BLADES 5PK
Special Features
Ice Hardened For Up To 50% Longer Life; A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5
Additional Information
Shank Diameter
1/2 in
Blade Length
6 in
Overall Height
1 in
Overall Width
0.75 in
package quantity
5 PK
Made in USA
yes
Blade Thickness
0.035000
Teeth per Inch
24
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48004186
GTIN
00045242081059
UPC
045242081059
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.22 lb
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
Metal Cutting
You must have an account to view stock levels
These alternate items can be purchased instead of 48004186.
Jump To:

Similar Items

Similar items are close alternatives to 48004186, though they may not be 100% alike.

Metal Blade, Metal Material, 24 Teeth Per Inch, 6 In Blade Length, 6 In Overall ...
  • Our Part #: 48005186
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48005186
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 50 ($856.50)
48005186 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.13

Each

QTY:
Each
Add

* All prices subject to change.