292920 - M18 Fuel Deep Cut Band Saw

Milwaukee®

  • $455.66 (Each)
  • $455.66 (Each)

  • $911.32 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
292920
Manufacturer
Milwaukee®
Manufacturer's Part Number
2929-20
Description
M18 Fuel Deep Cut Band Saw
The Milwaukee® M18 Fuel™ Deep Cut Band Saw Delivers User-Demanded Performance With The Ability to Cut Faster On A 4" Black Iron Pipe Than Competitors. Also Being Lightest In Its Class, This Band Saw Provides An Overall Better Cutting Experience. Milwaukee'S Cordless Deep Cut Band Saw Provides Users With Up to 78 Cuts Per Charge, Eliminating Multiple Trips to The Charger Onsite. The Powerstate™ Brushless Motor Delivers Maximum Power, and 550 SFPM to Remove Material Faster and Increase Productivity. This Ban
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Power Tools
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242835782 / 00045242835782
Weight per unit
13.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$455.66 (Each)
Standard Packaging
$911.32 (Per 2)
Resources
Images
 
 
292920 - Small Image
 
292920 - Large Image
 
292920 - Large Image
 
292920 - Large Image
 
292920 - Large Image
 
292920 - Large Image
 
292920 - Large Image
 
292920 - Large Image
 
292920 - Large Image
 
292920 - Large Image
Other Links
 
 
292920 - Other
 
292920 - Other
 
292920 - Other
 
292920 - Other
 
292920 - Other
Material, Color, and Finish
Housing Material
Magnesium;Plastic
Blade Material
METAL
Dimensions and Weight
Height
10.6
Length
20.9
Width
6.3
Descriptions
Long Description
The MILWAUKEE® M18 FUEL™ Deep Cut Band Saw delivers user-demanded performance with the ability to cut faster on a 4" Black Iron Pipe than competitors. Also being lightest in its class, this Band Saw provides an overall better cutting experience. Milwaukee's cordless Deep Cut Band Saw provides users with up to 78 cuts per charge, eliminating multiple trips to the charger onsite. The POWERSTATE™ brushless motor delivers maximum power, and 550 sfpm to remove material faster and increase productivity. This Ban
Product Type
M18 Fuel Deep Cut Band Saw
extra long description
MILW 2929-20 M18 FUEL Deep Cut Band
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Description
M18 FUEL DEEP CUT BAND SAW
Additional Information
Battery Voltage
18
Blade Length
44.875
Teeth per Inch
8/10/2025 12:00:00 AM
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2929-20
GTIN
00045242835782
UPC
045242835782
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
13.88
Carton
1
Package
2
You must have an account to view stock levels
These alternate items can be purchased instead of 292920.
Jump To:

Similar Items

Similar items are close alternatives to 292920, though they may not be 100% alike.

The M18 Fuel™ Band Saw Cuts Faster Than Its Corded Counterparts, Provides The Sa...
  • Our Part #: 272920
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2729-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 2 ($878.20)
272920 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$439.10

Each

QTY:
Each
Add

* All prices subject to change.