242021 - M12 Hackzall Reciprocating Saw Kit

Milwaukee®

  • $185.57 (Each)
  • $185.57 (Each)

  • $1,113.42 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
242021
Manufacturer
Milwaukee®
Manufacturer's Part Number
242021
Description
M12 Hackzall Reciprocating Saw Kit
Cordless Lithium-Ion Reciprocating Saw, 12 V, M12 Red Lithium-Ion, 1/2 In Stroke Length, 1-1/2 In (Round);1-5/8 In (Rectangle) Cutting Capacity, 11 In Overall Length, 5.52 LB
Slang Terms

Categories
Power Tools - Battery Driven Tools
Classification
Power Tools
UNSPSC
27111559 - Hacksaw
UPC/GTIN
045242226214 / 00045242226214
Weight per unit
4.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.57 (Each)
Standard Packaging
$1,113.42 (Per 6)
Resources
Images
 
 
242021 - Large Image
 
242021 - Video
 
242021 - Small Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
 
242021 - Large Image
Specifications Sheets
 
 
242021 - Specification Sheet
Attachments
 
 
242021 - Specification Sheet
Brochures
 
 
242021 - Brochure
Other Links
 
 
242021 - Other
 
242021 - Other
 
242021 - Other
 
242021 - Other
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Overall Length
11 in
Width
1
Length
11
Height
4
Descriptions
Long Description
Cordless Lithium-Ion Reciprocating Saw, 12 V, M12 Red Lithium-Ion, 1/2 in Stroke Length, 1-1/2 in (Round);1-5/8 in (Rectangle) Cutting Capacity, 11 in Overall Length, 5.52 lb
Product Type
Cordless Lithium-Ion Reciprocating Saw
Features
At only 11” and 2.6 lbs, the HACKZALL(R) M12(TM) Cordless LITHIUM-ION Recip Saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2” stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK(R) blade clamp offers fast and easy blade changes.
Special Features
Only 11 in and 2.6 lb for Cutting in Tight Spaces;Keyless Quik-Lok 1/2 in Universal Tang Blade Clamp Allows for Quick and Easy Blade Changes;All-Metal Gear Case for Added Durability;Variable Speed Trigger for Increased User Control;Battery Fuel Gauge
Short Description
Cordless Lithium-Ion Reciprocating Saw, For Hackzall and Sawzall Style Blade, 1/2 in
Description
M12 HACKZALL RECIPROCATING SAW KIT
extra long description
MILW 2420-21 12-Volt Hackzall Saw K
Additional Information
Battery Chemistry Type
M12 Red Lithium-Ion
for use with
Hackzall and Sawzall Style Blade
Stroke Length
1/2 in
Cutting Capacity
1-1/2 in (Round);1-5/8 in (Rectangle)
includes
M12(TM) HACKZALL(R) Recip Saw (Tool Only) (2420-20);M12(TM) Lithium-ion Battery Charger (48-59-2401);M12(TM) Redlithium(TM) CP1.5 Battery Pack (48-11-2401);Contractor Bag;Metal Blade;Wood Blade
Standards Met
cULus Listed
package quantity
1 ct
Made in USA
yes
charge time
0.5
Battery Voltage
12
idea granular category code
2380
Switch Type
Trigger
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
242021
GTIN
00045242226214
UPC
045242226214
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
Cordless Reciprocating Saw Kit
Packaging
Weight
5.52 lb
Weight per each
4.76
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Fast Cutting Through a Wide Range of Material such as Drywall, Wood and PVC
You must have an account to view stock levels
These alternate items can be purchased instead of 242021.
Jump To:

Lower Cost Alternatives

These alternatives to 242021 are priced for value and offer basic funtionality.

At Only 11 In. and 2.6 LBS, The Hackzall® M12™ Cordless Lithium-Ion Reciprocatin...
  • Our Part #: 242020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2420-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
242020 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
00045242158584|0045242|045242158584|04524215858|15858|2420 22|242022|2420-22|M12...
  • Our Part #: 242022
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2420-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
242022 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.