UC7461YLTGEDES - 20A 13T RT TS10-0016

Milbank

  • $1118.80 (Each)
  • $1,118.80 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
UC7461YLTGEDES
Manufacturer
Milbank
Manufacturer's Part Number
UC7461-YL-TGE-DES
Description
20A 13T RT TS10-0016
13 Term RNGTP 1.25 In Hub TS Install TS10-0016 Tucson Gas and Electric
Slang Terms
Meter Socket, Meter Box
Category
Unassigned
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572145528 / 00784572145528
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,118.80 (Each)
Resources
Images
 
 
UC7461YLTGEDES - Small Image
 
UC7461YLTGEDES - Large Image
 
UC7461YLTGEDES - Large Image
 
UC7461YLTGEDES - Large Image
 
UC7461YLTGEDES - Large Image
 
UC7461YLTGEDES - Large Image
 
UC7461YLTGEDES - Large Image
 
UC7461YLTGEDES - Large Image
Attachments
 
 
UC7461YLTGEDES - Specification Sheet
Other Links
 
 
UC7461YLTGEDES - Other
Features
amperage rating
20 Continuous Ampere
Phase
3 Phase
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.125L x 12W x 20H
Descriptions
Description
20A 13T RT TS10-0016
Product Type
20A 13T RT TS10-0016 14552
extra long description
MILB UC7461-YL-TGE-DES 20A 13T RT T
Long Description
13 TERM RNGTP 1.25 IN HUB TS INSTALL TS10-0016 TUCSON GAS AND ELECTRIC
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
UC7461-YL-TGE-DES
GTIN
00784572145528
UPC
784572145528
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
20.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
You must have an account to view stock levels

* All prices subject to change.