6648GHC1NK - Nema 1 Hinge/SC Wireway

Milbank

  • $212.40 (Each)
  • $212.40 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6648GHC1NK
Manufacturer
Milbank
Manufacturer's Part Number
6648-GHC1-NK
Description
Nema 1 Hinge/SC Wireway
6X48X6 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572108127 / 00784572108127
Weight per unit
21.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.40 (Each)
Resources
Images
 
 
6648GHC1NK - Small Image
 
6648GHC1NK - Large Image
 
6648GHC1NK - Large Image
 
6648GHC1NK - Large Image
 
6648GHC1NK - Large Image
 
6648GHC1NK - Large Image
 
6648GHC1NK - Large Image
 
6648GHC1NK - Large Image
Attachments
 
 
6648GHC1NK - Specification Sheet
Other Links
 
 
6648GHC1NK - Other
Features
Cover Type
Hinged Cover
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Length
48
Height
6
Width
6
Descriptions
extra long description
MILB 6648-GHC1-NK N1 HINGE CVR GUTT
Product Type
N1 Hinge CVR Gutter NK 10812
Description
NEMA 1 HINGE/SC WIREWAY
Long Description
6x48x6 Hinge Cover Gutter Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Additional Information
straight section length
48
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
6648-GHC1-NK
GTIN
00784572108127
UPC
784572108127
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay In Wireway
Packaging
Weight per each
21.5
Carton
1
Uses, Certifications, and Standards
nema rating
1
Enclosure
Indoor
standard
UL Listed
Application
Wireway
You must have an account to view stock levels
These alternate items can be purchased instead of 6648GHC1NK.
Jump To:

Cross Referenced

These items are similar to 6648GHC1NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6648HW Austin Electrical Enclosures 00707353025352
AB-6648HWG Austin Electrical Enclosures 00707353025017
6648 HSNK Eaton B-Line 782051479102
6648HSNK Eaton B-Line 00782051479102
4-66HWP E-Box 00806101012160
6648-GHC1-NK Milbank 00784572108127
F66G48 nVent-Thermal Management 00783510523701
6648GNK Unity Manufacturing 00761515102824
HS664NK Wiegmann 00786725610259

* All prices subject to change.