307220TC3RWB - N3R Telephone Cab Wood

Milbank

  • $4097.83 (Each)
  • $4,097.83 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
307220TC3RWB
Manufacturer
Milbank
Manufacturer's Part Number
307220-TC3R-WB
Description
N3R Telephone Cab Wood
72X20X30 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Wood Back Board Installed Padlocking 3PT Handle Drip Shield Ground Stud
Slang Terms

Categories
Enclosures, Etc. Pull Boxes, T - Telephone Cabinets
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121335 - Telephone termination cabinet
UPC/GTIN
784572497979 / 00784572497979
Weight per unit
300 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,097.83 (Each)
Resources
Images
 
 
307220TC3RWB - Small Image
 
307220TC3RWB - Large Image
Attachments
 
 
307220TC3RWB - Specification Sheet
Other Links
 
 
307220TC3RWB - Other
Features
Material
Steel with Powder Coat Finish
Material, Color, and Finish
Color
ANSI 61 GRAY
Finish
Painted
Dimensions and Weight
Depth
20
Size
20L x 30W x 72H
Width
30
Height
72
Descriptions
Description
N3R TELEPHONE CAB WOOD
Product Type
N3R Telephone Cab Wood 49797
extra long description
MILB 307220-TC3R-WB N3R TELEPHONE C
Long Description
72x20x30 Hinge Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Wood Back Board Installed Padlocking 3PT Handle Drip Shield Ground Stud
Special Features
Wood Back Board Installed; Open Bottom with Gland Plate
Additional Information
number of outlet
0
Cable Entry
No Knockouts
Manufacturer Information
Manufacturers Part Number
307220-TC3R-WB
Brand
MILBANK
GTIN
00784572497979
UPC
784572497979
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Telephone Cabinet
Packaging
Weight per each
300
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Telephone Cabinet
nema rating
Type 3R
standard
UL Listed
Mounting
WALL MOUNT
You must have an account to view stock levels

* All prices subject to change.