114TB - 100A 4T RT Ou Meter Socket

Milbank

  • $545.95 (Each)
  • $545.95 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
114TB
Manufacturer
Milbank
Manufacturer's Part Number
114TB
Description
100A 4T RT Ou Meter Socket
12.125X4.563 4 Term RNGTP 2 SML CLS PLT LNK Byps
Slang Terms
Meter Socket, Meter Box
Categories
Test Block Bypass Metering & B - Test Block Bypass Meter Socket
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572100930 / 00784572100930
Weight per unit
22.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$545.95 (Each)
Resources
Images
 
 
114TB - Small Image
 
114TB - Large Image
 
114TB - Large Image
 
114TB - Large Image
 
114TB - Large Image
 
114TB - Large Image
 
114TB - Large Image
 
114TB - Large Image
Attachments
 
 
114TB - Specification Sheet
Other Links
 
 
114TB - Other
Features
Phase
1 Phase
amperage rating
100 Continuous Ampere
insulation
Fiberglass with Resin
Voltage Rating
Up to 600 Volts Alternating Current
Dimensions and Weight
Size
4.563L x 12.125W x 24.75H
Descriptions
Long Description
12.125x4.563 4 TERM RNGTP 2 SML CLS PLT LNK BYPS
Description
100A 4T RT OU METER SOCKET
Product Type
100A 4T RT Ou 10093
extra long description
MILB 114TB 100A 4T RT OU 10093
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Link Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
114TB
Brand
MILBANK
GTIN
00784572100930
UPC
784572100930
Taxonomies, Classifications, and Categories
Type
Ring Type Meter Socket
Category Description
Meter Sockets
Packaging
Weight per each
22.6
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
You must have an account to view stock levels

* All prices subject to change.