SFSQFLA - Skylark 1.5A Fan SP 3SP Light Almond

Lutron

  • $23.68 (Each)
  • $23.68 (Each)

  • $568.32 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SFSQFLA
Manufacturer
Lutron
Manufacturer's Part Number
SFSQ-F-LA
Description
Skylark 1.5A Fan SP 3SP Light Almond
Skylark Fan-Speed Control, Single-Pole, Quiet 3-Speed, 120V/1.5A In Light Almond
Slang Terms

Categories
Fans - Fan Speed Switches & Controls
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557525961 / 00027557525961
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.68 (Each)
Standard Packaging
$568.32 (Per 24)
Resources
Images
 
 
SFSQFLA - Small Image
 
SFSQFLA - Large Image
 
SFSQFLA - Large Image
 
SFSQFLA - Large Image
 
SFSQFLA - Large Image
 
SFSQFLA - Large Image
360 Images
 
 
SFSQFLA - 360 Image
Other Links
 
 
SFSQFLA - Other
 
SFSQFLA - Other
 
SFSQFLA - Other
Features
Poles
1
amperage rating
1.5
Voltage Rating
120
Wattage
180
connection
Wire Leads
actuator
Slide
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Skylark Quiet Fan Speed Light
extra long description
LUT SFSQ-F-LA SKYLARK QUIET FAN SPE
Description
SKYLARK 1.5A FAN SP 3SP LIGHT ALMOND
Features
The Lutron Skylark Quiet Fan Speed Control is designed to conveniently set the speed of a single ceiling paddle fan. Install in a single pole or 3-way application; no neutral required. The Skylark Fan Control features a smooth, linear slider to adjust the fan’s speed and a rocker switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. Available in 7 gloss colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold
Long Description
Skylark Fan-Speed Control, Single-pole, quiet 3-speed, 120V/1.5A in light almond
Special Features
Controls 1.5 A fan. Slide up to on/increase speed, down to decrease/off. 3 quiet fan speeds designed to prevent motor hum (for use with only one ceiling paddle fan).
Additional Information
Contact Rating
1.5
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
SFSQ-F-LA
Brand
Lutron
GTIN
00027557525961
UPC
027557525961
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Slide-to-off fan control, single-pole
Packaging
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
standard
UL, cUL
Mounting
WALLBOX
Application
Fan Control
Enclosure
Plastic
You must have an account to view stock levels

* All prices subject to change.

false