MARHWH - Maestro Accessory Dimmer White Clam

Lutron

  • $25.80 (Each)
  • $25.80 (Each)

  • $77.40 (Per 3)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MARHWH
Manufacturer
Lutron
Manufacturer's Part Number
MA-RH-WH
Description
Maestro Accessory Dimmer White Clam
Maestro Companion Dimmer For Multi-Location Use, 120V, Gloss Finish, Clamshell Packaging In White
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557708418 / 00027557708418
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.80 (Each)
Standard Packaging
$77.40 (Per 3)
Resources
Images
 
 
MARHWH - Video
 
MARHWH - Small Image
 
MARHWH - Large Image
 
MARHWH - Large Image
 
MARHWH - Large Image
 
MARHWH - Large Image
 
MARHWH - Large Image
360 Images
 
 
MARHWH - 360 Image
Attachments
 
 
MARHWH - Specification Sheet
Brochures
 
 
MARHWH - Brochure
Other Links
 
 
MARHWH - Other
 
MARHWH - Other
 
MARHWH - Other
 
MARHWH - Other
Features
Poles
1
Material
Plastic/Metal
Material, Color, and Finish
Finish
Gloss
Color
White
Descriptions
Product Type
Maestro Remote White CLM
Description
MAESTRO ACCESSORY DIMMER WHITE CLAM
extra long description
LUT MA-RH-WH MAESTRO REMOTE WHITE C
Features
For Use with Maestro Multi-Location dimmer switches only. Companion dimmer switches allow you to dim from either end of a hallway. Use up to nine companion dimmers with only one Maestro Multi-Location dimmer switch. Coordinating Claro wall plates and accessories sold separately.
Long Description
Maestro Companion dimmer for multi-location use, 120V, Gloss finish, clamshell packaging in white
Special Features
For true multi-location dimming from every location; use up to nine companion dimmers with only one Maestro multi-location dimmer. Use standard 3-way wiring. 120V
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
MA-RH-WH
Brand
Lutron
GTIN
00027557708418
UPC
027557708418
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Companion dimmer, clamshell packaging
Packaging
Weight per each
0.2
Carton
1
Package
3
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM, FCC, IC, ISO 9001
Mounting
WALLBOX
You must have an account to view stock levels

* All prices subject to change.